MECHANICS GLOVES, 2XL (11), FULL FINGER, GOATSKIN, REINFORCED PALM
MECHANICS GLOVES, 2XL (11), FULL FINGER, GOATSKIN, REINFORCED PALM
IRONCLAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These black/green Ironclad EXO-MLR mechanics gloves are size XX-large and are made with neoprene and polyester. In addition, they have nylon stitching. They are rated ANSI/ISEA Puncture Level 1. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 2121. They feature pull straps and reinforced palms.
Technical Specs
Item Mechanics Gloves
Insulated No
Glove Liner Material Unlined
Glove Back Colour Grey
Knuckle Protection Material Neoprene
Touchscreen Compatible No
Finger Coverage Full Finger
Series EXO
Minimum Temperature Not Rated
Size- Numeric 11
Glove Features Pull Strap, Reinforced Palm
Reflective Backing No
ANSI/ISEA Puncture Force 10 N
EN 388 Impact Rated No
Glove Hand Style Left and Right
Latex-Free Yes
Cuff Style Hook-and-Loop
Palm Material Goatskin
Glove Back Material Polyester
Glove Construction Cut and Sewn
Standards EN 388
Colour Black, Green
ANSI/ISEA Abrasion Level Not Tested
Glove Performance General Purpose
Size- Alpha 2XL
Includes Reinforced Thumb Crotch No
Includes Double Palm No
ANSI/ISEA Puncture Level 1
Anti-Static No
EN 388 Rating 2121
Glove Length 9 in
Stitching Material Nylon
Country of Origin China
(subject to change)