!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, XL (10), FULL FINGER, GOATSKIN, REINFORCED PALM

MECHANICS GLOVES, XL (10), FULL FINGER, GOATSKIN, REINFORCED PALM

IRONCLAD

MECHANICS GLOVES, XL (10), FULL FINGER, GOATSKIN, REINFORCED PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, XL (10), FULL FINGER, GOATSKIN, REINFORCED PALM

MECHANICS GLOVES, XL (10), FULL FINGER, GOATSKIN, REINFORCED PALM

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.43 / PAIR

EHC: EHC :
Min Qty 12 = $317.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWG-EXMLR05XL
  • Mfr. Model # EXO2-MLR-05-XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.256 lbs

Product Details

These black/green Ironclad EXO-MLR mechanics gloves are size X-large and are made with neoprene and polyester. In addition, they have nylon stitching. They are rated ANSI/ISEA Puncture Level 1. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 2121. They feature pull straps and reinforced palms.

Technical Specs

  • ItemMechanics Gloves
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove Back ColourGrey
  • Knuckle Protection MaterialNeoprene
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • SeriesEXO
  • Minimum TemperatureNot Rated
  • Size- Numeric10
  • Glove FeaturesPull Strap, Reinforced Palm
  • Reflective BackingNo
  • ANSI/ISEA Puncture Force10 N
  • EN 388 Impact RatedNo
  • Glove Hand StyleLeft and Right
  • Latex-FreeYes
  • Cuff Style Hook-and-Loop
  • Palm Material Goatskin
  • Glove Back Material Polyester
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Colour Black, Green
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Performance General Purpose
  • Size- Alpha XL
  • Includes Reinforced Thumb Crotch No
  • Includes Double Palm No
  • ANSI/ISEA Puncture Level 1
  • Anti-Static No
  • EN 388 Rating 2121
  • Glove Length 9 in
  • Stitching Material Nylon
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list