!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, HI-VIS, SIZE XS(6), BLACK/YELLOW, SYNTHETIC LEATHER, PAIR

CUT-RESISTANT GLOVES, HI-VIS, SIZE XS(6), BLACK/YELLOW, SYNTHETIC LEATHER, PAIR

HEXARMOR

CUT-RESISTANT GLOVES, HI-VIS, SIZE XS(6), BLACK/YELLOW, SYNTHETIC LEATHER, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, HI-VIS, SIZE XS(6), BLACK/YELLOW, SYNTHETIC LEATHER, PAIR

CUT-RESISTANT GLOVES, HI-VIS, SIZE XS(6), BLACK/YELLOW, SYNTHETIC LEATHER, PAIR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.90 / pair

EHC: EHC :
Min Qty 12 = $1,402.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4026-6
  • Mfr. Model # 4026-XS (6)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Get a better grip on your work with these high visibility safety gloves. Available in size XS 6 and made from machine washable synthetic leather for convenience, these cut-resistant gloves offer great protection on the job site.

Technical Specs

  • ItemMechanics Gloves
  • ANSI/ISEA Impact Level2
  • InsulatedNo
  • Glove Liner MaterialCotton, Polyester
  • Glove Back ColourLime
  • Knuckle Protection MaterialTPR
  • Glove Coating MaterialUncoated
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • ANSI/ISEA Heat Level1
  • Glove Coating CoverageUncoated
  • Minimum Temperature32 Degrees F
  • Size- Numeric6
  • Grip Coating MaterialPVC
  • Grip PatternDotted
  • Reflective BackingYes
  • ANSI/ISEA Puncture Level2
  • ANSI/ISEA Impact Force9 kN
  • Anti-StaticNo
  • EN 388 Rating4X21FP
  • Glove Length9 in
  • Latex-FreeNo
  • Stitching MaterialNylon
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Spandex
  • Glove Construction Cut and Sewn
  • Standards ANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut Level A8
  • Colour Black, Green
  • ANSI/ISEA Abrasion Level Not Tested
  • Series Chrome
  • Glove Performance High Grip
  • Size- Alpha XS
  • Includes Reinforced Thumb Crotch No
  • Glove Features High-Visibility, Pinch-Point Protection, Pull Strap
  • Includes Double Palm No
  • ANSI/ISEA Cut Load 5,486 g
  • ANSI/ISEA Puncture Force 59 N
  • Sold As Pair
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Grip Coating Colour Black
  • Layered Palm Material SuperFabric(R)
  • Glove Cut Clute
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list