!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BREATHABLE MECHANIC GLOVES, CUT/PUNCTURE-RESISTANT, SIZE XXL, BLUE, SPLIT COWHIDE, VEND PACK

BREATHABLE MECHANIC GLOVES, CUT/PUNCTURE-RESISTANT, SIZE XXL, BLUE, SPLIT COWHIDE, VEND PACK

BOB DALE

BREATHABLE MECHANIC GLOVES, CUT/PUNCTURE-RESISTANT, SIZE XXL, BLUE, SPLIT COWHIDE, VEND PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BREATHABLE MECHANIC GLOVES, CUT/PUNCTURE-RESISTANT, SIZE XXL, BLUE, SPLIT COWHIDE, VEND PACK

BREATHABLE MECHANIC GLOVES, CUT/PUNCTURE-RESISTANT, SIZE XXL, BLUE, SPLIT COWHIDE, VEND PACK

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.49 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-1200X2L
  • Mfr. Model # 20-1-1200-X2L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These cut- and puncture-resistant split cowhide mechanics gloves come in size XX-large and blue in colour. They are breathable, durable, and meant for dexterity, with a vend pack option. The gloves have a spandex backhand with split leather knuckle strap, elastic wrist with hook & loop closure, a wing thumb, and reinforced index finger, fingertips, and thumb.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • Palm MaterialCowhide
  • Glove Back MaterialSpandex
  • Glove ConstructionCut and Sewn
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Glove Coating CoverageUncoated
  • Minimum TemperatureNot Rated
  • Size- Numeric11
  • Glove FeaturesReinforced Thumb Crotch
  • Includes Double PalmNo
  • Pairs per Package1
  • Anti-StaticNo
  • Glove Hand StyleLeft and Right
  • Latex-FreeNo
  • Hand Protection Style Glove
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Blue/Grey
  • Knuckle Protection Material Leather
  • Colour Black, Blue
  • Series X-Site
  • Glove Performance General Purpose
  • Size- Alpha 2XL
  • Includes Reinforced Thumb Crotch Yes
  • Leather Grade Premium
  • Reflective Backing No
  • Sold As Pair
  • EN 388 Impact Rated No
  • Glove Length 9 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list