!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, SAFETY, HOOK AND LOOP CUFF, SZ M, BROWN, LEATHER, PR

GLOVES, SAFETY, HOOK AND LOOP CUFF, SZ M, BROWN, LEATHER, PR

MCR SAFETY

GLOVES, SAFETY, HOOK AND LOOP CUFF, SZ M, BROWN, LEATHER, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, SAFETY, HOOK AND LOOP CUFF, SZ M, BROWN, LEATHER, PR

GLOVES, SAFETY, HOOK AND LOOP CUFF, SZ M, BROWN, LEATHER, PR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.86 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF963M
  • Mfr. Model # 963M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

These brown unlined cut and sewn gloves have hook-and-loop cuffs. They are made of unlined leather with mediumweight durability and full finger coverage. These mechanics gloves are size medium.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove Back ColourBrown
  • StandardsANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut LevelA2
  • ColourBeige, Brown
  • ANSI/ISEA Abrasion Level3
  • Glove Coating CoverageUncoated
  • Minimum TemperatureNot Rated
  • Size- Numeric8
  • Glove FeaturesID Panel, Padded Palm, Reinforced Thumb Crotch
  • Includes Double PalmYes
  • ANSI/ISEA Abrasion Cycles1000
  • ANSI/ISEA Puncture Level2
  • Pairs per Package1
  • Glove Hand StyleLeft and Right
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Nylon, Spandex
  • Glove Construction Cut and Sewn
  • Glove Coating Material Uncoated
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series 963
  • Glove Performance General Purpose
  • Size- Alpha M
  • Includes Reinforced Thumb Crotch Yes
  • Leather Grade Premium
  • Reflective Backing No
  • ANSI/ISEA Cut Load 545 g
  • ANSI/ISEA Puncture Force 44 N
  • Sold As Pair
  • Glove Length 9 in
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list