!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXO MECHANICS GLOVES, S (7), FULL FINGER, SYNTHETIC LEATHER, HI-VIS ORANGE

EXO MECHANICS GLOVES, S (7), FULL FINGER, SYNTHETIC LEATHER, HI-VIS ORANGE

IRONCLAD

EXO MECHANICS GLOVES, S (7), FULL FINGER, SYNTHETIC LEATHER, HI-VIS ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXO MECHANICS GLOVES, S (7), FULL FINGER, SYNTHETIC LEATHER, HI-VIS ORANGE

EXO MECHANICS GLOVES, S (7), FULL FINGER, SYNTHETIC LEATHER, HI-VIS ORANGE

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.67 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWG-EXHSO02S
  • Mfr. Model # EXO2-HSO-02-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

These orange Ironclad EXO-HSO mechanics gloves are size small and are made with polyester. In addition, they have nylon stitching. They are rated ANSI/ISEA Puncture Level 1. They are full-finger, have a shirred slip-on cuff, and an EN 388 Rating of 2121. They feature high-visibility.

Technical Specs

  • ItemMechanics Gloves
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove Back ColourOrange
  • StandardsEN 388
  • ColourOrange
  • ANSI/ISEA Abrasion Level2
  • Glove PerformanceGeneral Purpose
  • Size- AlphaS
  • Includes Reinforced Thumb CrotchNo
  • Includes Double PalmNo
  • ANSI/ISEA Abrasion Cycles889
  • ANSI/ISEA Puncture Level1
  • Anti-StaticNo
  • EN 388 Rating2121
  • Glove Length9 3/4 in
  • Stitching MaterialNylon
  • Cuff Style Shirred Slip-On
  • Palm Material Synthetic Leather
  • Glove Back Material Polyester
  • Glove Construction Cut and Sewn
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series EXO
  • Minimum Temperature Not Rated
  • Size- Numeric 7
  • Glove Features High-Visibility
  • Reflective Backing Yes
  • ANSI/ISEA Cut Load 138 g
  • ANSI/ISEA Puncture Force 10 N
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list