!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, XL (10), SYNTHETIC LEATHER, ANSI CUT LEVEL A6, HDPE

MECHANICS GLOVES, XL (10), SYNTHETIC LEATHER, ANSI CUT LEVEL A6, HDPE

HEXARMOR

MECHANICS GLOVES, XL (10), SYNTHETIC LEATHER, ANSI CUT LEVEL A6, HDPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, XL (10), SYNTHETIC LEATHER, ANSI CUT LEVEL A6, HDPE

MECHANICS GLOVES, XL (10), SYNTHETIC LEATHER, ANSI CUT LEVEL A6, HDPE

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.87 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4072XL
  • Mfr. Model # 4072-XL(10)
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This pair of gloves is size X-large. Keep your hands safe with these quality gloves made of high-density polyethylene.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleShirred Slip-On
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialSpandex
  • Glove ConstructionCut and Sewn
  • Glove Coating MaterialUncoated
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • SeriesChrome SLT(R)
  • Glove PerformanceGeneral Purpose
  • Size- AlphaXL
  • Includes Reinforced Thumb CrotchNo
  • Includes Double PalmNo
  • ANSI/ISEA Cut Load3,011 g
  • ANSI/ISEA Puncture Force38 N
  • EN 388 Impact RatedNo
  • Glove Hand StyleLeft and Right
  • Grip Coating ColourGrey
  • Layered Palm MaterialHPPE
  • Glove CutClute
  • Cut-Resistance Coverage Full
  • Insulated No
  • Glove Liner Material HPPE
  • Glove Back Colour Orange
  • Standards ANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut Level A6
  • Colour Grey, Orange
  • ANSI/ISEA Abrasion Level 5
  • Glove Coating Coverage Uncoated
  • Minimum Temperature 32 Degrees F
  • Size- Numeric 10
  • Glove Features High-Visibility
  • Reflective Backing Yes
  • ANSI/ISEA Puncture Level 2
  • Anti-Static No
  • EN 388 Rating 3X42F
  • Glove Length 9 3/4 in
  • Latex-Free Yes
  • Stitching Material Nylon
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list