!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, HOOK AND LOOP CUFF, SZ 2X-LARGE, YELLOW, GOATSKIN, PR

GLOVES, HOOK AND LOOP CUFF, SZ 2X-LARGE, YELLOW, GOATSKIN, PR

MCR SAFETY

GLOVES, HOOK AND LOOP CUFF, SZ 2X-LARGE, YELLOW, GOATSKIN, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, HOOK AND LOOP CUFF, SZ 2X-LARGE, YELLOW, GOATSKIN, PR

GLOVES, HOOK AND LOOP CUFF, SZ 2X-LARGE, YELLOW, GOATSKIN, PR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.70 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF961XXL
  • Mfr. Model # 961XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

These yellow mechanics goatskin gloves have full finger coverage. Constructed using cut and sew style, these size XX-large gloves have hook-and-loop cuffs. This pair of unlined gloves has mediumweight durability.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • InsulatedNo
  • Palm MaterialGoatskin
  • Glove Back MaterialNylon, Spandex
  • Glove ConstructionCut and Sewn
  • Glove Coating MaterialUncoated
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • ANSI/ISEA Heat Level3
  • Glove Coating CoverageUncoated
  • Minimum TemperatureNot Rated
  • Size- Numeric11
  • Glove FeaturesID Panel, Reinforced Thumb Crotch
  • Includes Double PalmNo
  • ANSI/ISEA Abrasion Cycles4400
  • ANSI/ISEA Puncture Force74 N
  • Sold AsPair
  • Glove Length9 3/4 in
  • Hand Protection Style Glove
  • EN 407 Contact Heat Level 27 sec
  • Maximum Temperature 392 Degrees F
  • Glove Liner Material Unlined
  • Glove Back Colour Beige
  • Standards ANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut Level Not Tested
  • Colour Gold
  • ANSI/ISEA Abrasion Level 4
  • Series 961
  • Glove Performance General Purpose
  • Size- Alpha 2XL
  • Includes Reinforced Thumb Crotch Yes
  • Leather Grade Premium
  • Reflective Backing Yes
  • ANSI/ISEA Puncture Level 3
  • Pairs per Package 1
  • Glove Hand Style Left and Right
  • Leather Palm Process Grain
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list