!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, XL (10), SYNTHETIC LEATHER WITH PVC GRIP, TPR

MECHANICS GLOVES, XL (10), SYNTHETIC LEATHER WITH PVC GRIP, TPR

HEXARMOR

MECHANICS GLOVES, XL (10), SYNTHETIC LEATHER WITH PVC GRIP, TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, XL (10), SYNTHETIC LEATHER WITH PVC GRIP, TPR

MECHANICS GLOVES, XL (10), SYNTHETIC LEATHER WITH PVC GRIP, TPR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.33 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4026-10
  • Mfr. Model # 4026-XL (10)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These black/green HexArmor Chrome 4026 mechanics gloves are size X-large and are made with cotton and polyester, TPR, SuperFabric. In addition, they are uncoated, core spun thread stitching, are impact-resistant, and straight thumb style. They are rated ANSI/ISEA Cut Level A8 /ANSI/ISEA Puncture Level 2. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 4X21FP. They feature high-visibility, pinch-point protection, pull strap.

Technical Specs

  • ItemMechanics Gloves
  • ANSI/ISEA Impact Level2
  • InsulatedNo
  • Glove Liner MaterialCotton, Polyester
  • Glove Back ColourLime
  • Knuckle Protection MaterialTPR
  • Glove Coating MaterialUncoated
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • ANSI/ISEA Heat Level1
  • Glove Coating CoverageUncoated
  • Minimum Temperature32 Degrees F
  • Size- Numeric10
  • Grip Coating MaterialPVC
  • Grip PatternDotted
  • Reflective BackingYes
  • ANSI/ISEA Cut Load5,486 g
  • ANSI/ISEA Puncture Force20 N
  • Sold AsPair
  • EN 388 Impact RatedYes
  • Glove Hand StyleLeft and Right
  • Grip Coating ColourBlack
  • Layered Palm MaterialSuperFabric(R)
  • Glove CutClute
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Spandex
  • Glove Construction Cut and Sewn
  • Standards ANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut Level A8
  • Colour Black, Green
  • ANSI/ISEA Abrasion Level 4
  • Series Chrome
  • Glove Performance High Grip
  • Size- Alpha XL
  • Includes Reinforced Thumb Crotch No
  • Glove Features High-Visibility, Pinch-Point Protection, Pull Strap
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles 3000
  • ANSI/ISEA Puncture Level 2
  • ANSI/ISEA Impact Force 9 kN
  • Anti-Static No
  • EN 388 Rating 4X21FP
  • Glove Length 9 3/4 in
  • Latex-Free No
  • Stitching Material Core Spun Thread
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list