MECHANICS GLOVES, XL (10), SYNTHETIC LEATHER WITH PVC GRIP, COTTON
MECHANICS GLOVES, XL (10), SYNTHETIC LEATHER WITH PVC GRIP, COTTON
HEXARMOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Chrome Series(R) 4024 mechanic's glove exceeding cut level 5, impact, palm protection, synthetic leather palm. Made with SuperFabric brand material for the highest cut-resistance available on the market. Exceeds ISEA and CE level 5. Back of hand impact protection. Oil resistant. Launderable. X-Large.
Technical Specs
Item Mechanics Gloves
Hand Protection Style Glove
Cuff Style Hook-and-Loop
Palm Material Synthetic Leather
Glove Back Material Spandex
Glove Construction Cut and Sewn
Standards EN 388
ANSI/ISEA Cut Level A8
Colour Black, Blue
ANSI/ISEA Abrasion Level Not Tested
Series Chrome
Glove Performance High Grip
Size- Alpha XL
Includes Reinforced Thumb Crotch No
Glove Features Padded Palm
Includes Double Palm No
ANSI/ISEA Abrasion Cycles 32598
ANSI/ISEA Puncture Level 3
ANSI/ISEA Impact Force 9 kN
Sold As Pair
EN 388 Impact Rated Yes
Glove Hand Style Left and Right
Grip Coating Colour Blue
Layered Palm Material SuperFabric(R)
Glove Cut Clute
Cut-Resistance Coverage Palm Side
ANSI/ISEA Impact Level 2
Insulated No
Glove Liner Material Cotton
Glove Back Colour Blue
Knuckle Protection Material TPR
Glove Coating Material Uncoated
Touchscreen Compatible No
Finger Coverage Full Finger
Impact Protection Style Low-Profile
Glove Coating Coverage Uncoated
Minimum Temperature 32 Degrees F
Size- Numeric 10
Grip Coating Material PVC
Grip Pattern Blocks
Reflective Backing No
ANSI/ISEA Cut Load 5,654 g
ANSI/ISEA Puncture Force 43 N
Pairs per Package 1
Anti-Static No
EN 388 Rating 4X21FP
Glove Length 9 3/4 in
Latex-Free No
Stitching Material Nylon
Country of Origin Viet Nam
(subject to change)
Alternate Products
HEXARMOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$133.09
/ PAIR