!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ORIGINAL MECHANICS GLOVES, XL (11), FULL FINGER, SYNTHETIC LEATHER

ORIGINAL MECHANICS GLOVES, XL (11), FULL FINGER, SYNTHETIC LEATHER

MECHANIX WEAR

ORIGINAL MECHANICS GLOVES, XL (11), FULL FINGER, SYNTHETIC LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ORIGINAL MECHANICS GLOVES, XL (11), FULL FINGER, SYNTHETIC LEATHER

ORIGINAL MECHANICS GLOVES, XL (11), FULL FINGER, SYNTHETIC LEATHER

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.82 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MXWMG02-011
  • Mfr. Model # MG-02-011
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 919
  • Shipping Weight 0.22 lbs

Product Details

These red Mechanix Wear The Original MG-02 mechanics gloves are size X-large and are made with tricot synthetic leather, TPR, and TrekDry. In addition, they have nylon stitching, and a wing thumb style. They are rated ANSI/ISEA Puncture Level 1. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 3121X. They feature an ID panel, pull straps, reinforced thumb crotch, and touchscreen compatibility.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialTrekDry(R)
  • Glove ConstructionCut and Sewn
  • Touchscreen CompatibleYes
  • Finger CoverageFull Finger
  • SeriesThe Original(R)
  • Minimum TemperatureNot Rated
  • Size- Numeric11
  • Glove FeaturesID Panel, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
  • Reflective BackingNo
  • ANSI/ISEA Puncture Force20 N
  • Anti-StaticNo
  • EN 388 Rating3121X
  • Glove Length9 1/4 in
  • Stitching MaterialNylon
  • Cut-Resistance Coverage Palm Side
  • Insulated No
  • Glove Liner Material Tricot
  • Glove Back Colour Red
  • Standards EN 388
  • Colour Red
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Performance General Purpose
  • Size- Alpha XL
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm No
  • ANSI/ISEA Puncture Level 1
  • Sold As Pair
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list