!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANIC GLOVES, SIZE L, BLACK/LIME/RED, SYNTHETIC LEATHER

MECHANIC GLOVES, SIZE L, BLACK/LIME/RED, SYNTHETIC LEATHER

MCR SAFETY

MECHANIC GLOVES, SIZE L, BLACK/LIME/RED, SYNTHETIC LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANIC GLOVES, SIZE L, BLACK/LIME/RED, SYNTHETIC LEATHER

MECHANIC GLOVES, SIZE L, BLACK/LIME/RED, SYNTHETIC LEATHER

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.07 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFPD2901L
  • Mfr. Model # PD2901L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Product Details

These full-finger mechanics gloves are size large, and the palm is padded and made with synthetic leather. The stitching on these gloves is cotton-polyester, featuring a hook-and-loop cuff and closure. These gloves are black, lime, and red in colour.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Cuff StyleHook-and-Loop
  • InsulatedNo
  • Palm MaterialPVC
  • Glove Back MaterialSpandex
  • Glove ConstructionCut and Sewn
  • High-Visibility FeaturesHigh-Visibility Backing
  • Glove Coating MaterialPVC
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Impact Protection StyleStandard
  • SeriesPredator Multi-Task
  • Glove PerformanceGeneral Purpose
  • Size- AlphaL
  • Includes Reinforced Thumb CrotchYes
  • Glove FeaturesID Panel, Reinforced Thumb Crotch
  • Includes Double PalmNo
  • ANSI/ISEA Abrasion Cycles1000
  • ANSI/ISEA Puncture Level2
  • ANSI/ISEA Impact Force8 kN
  • Sold AsPair
  • EN 388 Impact RatedNo
  • Glove Length9 1/4 in
  • Latex-FreeNo
  • Cut-Resistance Coverage Palm Side
  • ANSI/ISEA Impact Level 1
  • EN 407 Contact Heat Level 60 sec
  • Maximum Temperature 176 Degrees F
  • Glove Liner Material Unlined
  • Glove Back Colour Black/Lime
  • Knuckle Protection Material TPR
  • Standards ANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut Level A2
  • Colour Black, Red, Yellow
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Heat Level 1
  • Glove Coating Coverage Palm and Fingers
  • Minimum Temperature Not Rated
  • Size- Numeric 9
  • Grip Coating Material PVC
  • Leather Grade Premium
  • Reflective Backing Yes
  • ANSI/ISEA Cut Load 647 g
  • ANSI/ISEA Puncture Force 34 N
  • Pairs per Package 1
  • Anti-Static No
  • Glove Hand Style Left and Right
  • Grip Coating Colour Red
  • Stitching Material Cotton, Polyester
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list