!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MECHANICS GLOVES, 2XL (12), FULL FINGER, COTTON WITH PVC GRIP, TPR

MECHANICS GLOVES, 2XL (12), FULL FINGER, COTTON WITH PVC GRIP, TPR

CONDOR

MECHANICS GLOVES, 2XL (12), FULL FINGER, COTTON WITH PVC GRIP, TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MECHANICS GLOVES, 2XL (12), FULL FINGER, COTTON WITH PVC GRIP, TPR

MECHANICS GLOVES, 2XL (12), FULL FINGER, COTTON WITH PVC GRIP, TPR

CONDOR

Clearance Price :
$11.62 / PAIR

Your Price : $46.47 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG488C58
  • Mfr. Model # 488C58
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

These green Condor mechanics gloves are size XX-large and are made with tricot, polyester, cotton, TPR, and nylon. In addition, they have nylon stitching, and a wing thumb style. They are full-finger, have a shirred slip-on cuff, and an EN 388 Rating of 3111XP. They feature padded knuckles, a reinforced thumb crotch, and are touchscreen compatible.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleShirred Slip-On
  • Palm MaterialCotton
  • Glove Back MaterialPolyester
  • Glove ConstructionCut and Sewn
  • StandardsEN 388
  • ColourGreen
  • ANSI/ISEA Abrasion LevelNot Tested
  • SeriesCondor
  • Minimum TemperatureNot Rated
  • Size- Numeric12
  • Grip Coating MaterialPVC
  • Grip PatternDotted
  • Reflective BackingYes
  • EN 388 Impact RatedYes
  • Glove Hand StyleLeft and Right
  • Latex-FreeNo
  • Cut-Resistance Coverage Palm Side
  • Insulated No
  • Glove Liner Material Tricot
  • Glove Back Colour Green
  • Knuckle Protection Material TPR
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Impact Protection Style Standard
  • Glove Performance General Purpose
  • Size- Alpha 2XL
  • Includes Reinforced Thumb Crotch Yes
  • Glove Features Padded Knuckles, Reinforced Thumb Crotch, Touchscreen Compatible
  • Includes Double Palm No
  • Anti-Static No
  • EN 388 Rating 3111XP
  • Glove Length 9 1/2 in
  • Stitching Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list