!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DURAHIDE M-PACT MECHANICS GLOVES, 2XL (12), FULL FINGER, PIGSKIN, TPR, BROWN

DURAHIDE M-PACT MECHANICS GLOVES, 2XL (12), FULL FINGER, PIGSKIN, TPR, BROWN

MECHANIX WEAR

DURAHIDE M-PACT MECHANICS GLOVES, 2XL (12), FULL FINGER, PIGSKIN, TPR, BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DURAHIDE M-PACT MECHANICS GLOVES, 2XL (12), FULL FINGER, PIGSKIN, TPR, BROWN

DURAHIDE M-PACT MECHANICS GLOVES, 2XL (12), FULL FINGER, PIGSKIN, TPR, BROWN

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.87 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MXWLMP75-012
  • Mfr. Model # LMP-75-012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These brown and black, size XX-large/11 impact-resistant gloves have a full-finger style, a TPR/hook and loop cuff and closure, and a nylon, spandex, and TPR glove back. The palms of these gloves are constructed from pigskin, but they also have TPR knuckle padding, an ANSI cut level of A1, and a polyester lining for comfort.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • Palm MaterialPigskin
  • Glove Back MaterialTPR
  • Glove ConstructionCut and Sewn
  • StandardsEN 388
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Impact Protection StyleStandard
  • Glove PerformanceGeneral Purpose
  • Size- Alpha2XL
  • Includes Reinforced Thumb CrotchYes
  • Includes Double PalmNo
  • ANSI/ISEA Puncture Level1
  • Anti-StaticNo
  • EN 388 Rating4111XP
  • Glove Length9 1/2 in
  • Stitching MaterialNylon
  • Cut-Resistance Coverage Palm Side
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Brown
  • Knuckle Protection Material TPR
  • ANSI/ISEA Cut Level 1
  • Colour Brown
  • ANSI/ISEA Abrasion Level Not Tested
  • Series LMP-75
  • Minimum Temperature Not Rated
  • Size- Numeric 12
  • Glove Features ID Panel, Padded Knuckles, Reinforced Thumb Crotch
  • Reflective Backing No
  • ANSI/ISEA Puncture Force 20 N
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list