These unlined, full-finger, impact- and abrasion-resistant, black, cold protection gloves have reinforced suede palm construction, Neoprene glove backs, and TPR knuckle padding. They also have an ANSI cut level of A2, and meet level two anti-abrasion standards. They are a size XX-large/11 with a hook and loop closure cuff, and are touchscreen compatible.
Technical Specs
ItemMechanics Gloves
Hand Protection StyleGlove
Glove Insulation MaterialNeoprene
Palm MaterialSynthetic Leather
Glove Back MaterialNeoprene
Glove ConstructionCut and Sewn
StandardsANSI/ISEA 105, EN 388
Touchscreen CompatibleYes
Finger CoverageFull Finger
SeriesCommand(TM)
Minimum Temperature40 Degrees F
Size- Numeric11
Includes Double PalmNo
ANSI/ISEA Abrasion Cycles2200
ANSI/ISEA Puncture Level2
Anti-StaticNo
EN 388 Rating2131A
Glove Length9 1/2 in
Stitching MaterialNylon
Cut-Resistance CoveragePalm Side
Cuff StyleHook-and-Loop
InsulatedYes
Glove Liner MaterialUnlined
Glove Back ColourBlack
Knuckle Protection MaterialTPR
ANSI/ISEA Cut LevelA2
ColourBlack
ANSI/ISEA Abrasion Level3
Glove PerformanceGeneral Purpose
Size- Alpha2XL
Glove FeaturesPadded Knuckles, Padded Palm, Water Resistant