MECHANICS GLOVES, ANSI/ISEA NEEDLESTICK LEVEL 2 - PALM SIDE/3 - FINGERTIPS
MECHANICS GLOVES, ANSI/ISEA NEEDLESTICK LEVEL 2 - PALM SIDE/3 - FINGERTIPS
HEXARMOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These black PointGuard Ultra 4045 mechanics gloves are size XX-large and are made with cotton, foam, and SuperFabric. In addition, they are uncoated, nylon stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A7 /ANSI/ISEA Puncture Level 3. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 4X22F. They feature padded knuckles.
Technical Specs
Item Mechanics Gloves
Hand Protection Style Glove
Insulated No
Glove Liner Material Cotton
Glove Back Colour Black
Knuckle Protection Material Foam
Glove Coating Material Uncoated
ANSI/ISEA Needlestick Level - Fingertips 3
Touchscreen Compatible No
Finger Coverage Full Finger
Series Ultra 4045
Glove Performance General Purpose
Size- Alpha 2XL
Includes Reinforced Thumb Crotch No
Glove Features Padded Knuckles
Reflective Backing No
ANSI/ISEA Puncture Level 3
Anti-Static No
EN 388 Rating 4X22F
Glove Length 8 in
Stitching Material Nylon
Cut-Resistance Coverage Palm Side
Cuff Style Hook-and-Loop
Palm Material Synthetic Leather
Glove Back Material Spandex
Glove Construction Cut and Sewn
Standards ANSI/ISEA 105, EN 388
ANSI/ISEA Cut Level A7
ANSI/ISEA Needlestick Level - Palm 2
Colour Black
ANSI/ISEA Abrasion Level Not Tested
Glove Coating Coverage Uncoated
Minimum Temperature Not Rated
Size- Numeric 11
Grip Coating Material Silicone
Includes Double Palm No
ANSI/ISEA Cut Load 4,321 g
ANSI/ISEA Puncture Force 75 N
EN 388 Impact Rated No
Glove Hand Style Left and Right
Latex-Free Yes
Glove Cut Clute
Country of Origin Viet Nam
(subject to change)