!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ORIGINAL MECHANICS GLOVES, M (9), SYNTHETIC LEATHER, ANSI CUT LEVEL A5, HI-VIS YELLOW

ORIGINAL MECHANICS GLOVES, M (9), SYNTHETIC LEATHER, ANSI CUT LEVEL A5, HI-VIS YELLOW

MECHANIX WEAR

ORIGINAL MECHANICS GLOVES, M (9), SYNTHETIC LEATHER, ANSI CUT LEVEL A5, HI-VIS YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ORIGINAL MECHANICS GLOVES, M (9), SYNTHETIC LEATHER, ANSI CUT LEVEL A5, HI-VIS YELLOW

ORIGINAL MECHANICS GLOVES, M (9), SYNTHETIC LEATHER, ANSI CUT LEVEL A5, HI-VIS YELLOW

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.26 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MXWSMG-C91-009
  • Mfr. Model # SMG-C91-009
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 914
  • Shipping Weight 0.3 lbs

Product Details

These yellow Mechanix Wear hi-vis Original E5 SMG-C91 mechanics gloves are size medium and are made with Armortex, synthetic leather, TPR, and TrekDry. In addition, they are uncoated with a wing thumb style. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 3. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 4X43E. They feature breathable/reflective backs, reinforced palms/thumb crotch, and touchscreen compatibility.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialTrekDry(R)
  • Glove ConstructionCut and Sewn
  • Glove Coating MaterialUncoated
  • Touchscreen CompatibleYes
  • Finger CoverageFull Finger
  • SeriesHigh-Visibility Original(R) E5
  • Glove PerformanceGeneral Purpose
  • Size- AlphaM
  • Includes Reinforced Thumb CrotchYes
  • Includes Double PalmYes
  • ANSI/ISEA Abrasion Cycles1800
  • ANSI/ISEA Puncture Level3
  • Anti-StaticNo
  • EN 388 Rating4X43E
  • Glove Length8 3/4 in
  • Layered Palm MaterialPolyurethane, Synthetic Leather
  • Glove CutClute
  • Cut-Resistance Coverage Palm Side
  • Insulated No
  • Glove Liner Material Armortex(R)
  • Glove Back Colour Lime
  • Standards ANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut Level A5
  • Colour Yellow
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Coating Coverage Uncoated
  • Minimum Temperature Not Rated
  • Size- Numeric 9
  • Glove Features Breathable Back, Reflective Backing, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
  • Reflective Backing Yes
  • ANSI/ISEA Cut Load 2,200 g
  • ANSI/ISEA Puncture Force 100 N
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Stitching Material Nylon
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list