!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVE, HI-VISIBILITY, REINF THUMB, H & L CUFF, SIZE L/9, LIME, HPPE/SPANDEX/NEOPRENE, PAIR

GLOVE, HI-VISIBILITY, REINF THUMB, H & L CUFF, SIZE L/9, LIME, HPPE/SPANDEX/NEOPRENE, PAIR

MCR SAFETY

GLOVE, HI-VISIBILITY, REINF THUMB, H & L CUFF, SIZE L/9, LIME, HPPE/SPANDEX/NEOPRENE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVE, HI-VISIBILITY, REINF THUMB, H & L CUFF, SIZE L/9, LIME, HPPE/SPANDEX/NEOPRENE, PAIR

GLOVE, HI-VISIBILITY, REINF THUMB, H & L CUFF, SIZE L/9, LIME, HPPE/SPANDEX/NEOPRENE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.01 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFPD2911L
  • Mfr. Model # PD2911L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Product Details

With bright lime-green Spandex(R) backing, these size large/9 gloves offer high-visibility. Equipped with reinforced thumbs and lined with HPPE, this pair of mechanic gloves features neoprene hook-and-loop cuffs for comfortable adjustment.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Cuff StyleHook-and-Loop
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialSpandex
  • Glove ConstructionCut and Sewn
  • High-Visibility FeaturesHigh-Visibility Backing
  • Glove Coating MaterialPolyurethane
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Impact Protection StyleStandard
  • Glove Coating CoveragePalm and Fingers
  • Minimum TemperatureNot Rated
  • Size- Numeric9
  • Grip Coating MaterialPolyurethane
  • Grip PatternTread
  • Includes Double PalmYes
  • ANSI/ISEA Abrasion Cycles4000
  • ANSI/ISEA Puncture Level5
  • ANSI/ISEA Impact Force8 kN
  • Sold AsPair
  • Glove Hand StyleLeft and Right
  • Layered Palm MaterialHyperMax
  • Cuff MaterialNeoprene
  • Glove CutGunn
  • Cut-Resistance Coverage Palm Side
  • ANSI/ISEA Impact Level 1
  • Insulated No
  • Glove Liner Material HPPE
  • Glove Back Colour Lime
  • Knuckle Protection Material TPR
  • Standards ANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut Level A5
  • Colour Grey, High-Visibility Green
  • ANSI/ISEA Abrasion Level 4
  • Series Predator
  • Glove Performance General Purpose
  • Size- Alpha L
  • Includes Reinforced Thumb Crotch Yes
  • Glove Features ID Panel, Reinforced Palm, Reinforced Thumb Crotch
  • Leather Grade Premium
  • Reflective Backing Yes
  • ANSI/ISEA Cut Load 2,575 g
  • ANSI/ISEA Puncture Force 220 N
  • Pairs per Package 1
  • Anti-Static No
  • Glove Length 8 3/4 in
  • Stitching Material Cotton, Polyester
  • Cuff Colour Black
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list