!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS FRAMER GLOVES, XL (10), PARTIAL FINGER, SYNTHETIC LEATHER, TPR

MECHANICS FRAMER GLOVES, XL (10), PARTIAL FINGER, SYNTHETIC LEATHER, TPR

IRONCLAD

MECHANICS FRAMER GLOVES, XL (10), PARTIAL FINGER, SYNTHETIC LEATHER, TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS FRAMER GLOVES, XL (10), PARTIAL FINGER, SYNTHETIC LEATHER, TPR

MECHANICS FRAMER GLOVES, XL (10), PARTIAL FINGER, SYNTHETIC LEATHER, TPR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.52 / pair

EHC: EHC :
Min Qty 12 = $378.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWFUG2-05XL
  • Mfr. Model # FUG2-05-XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 918
  • Shipping Weight 0.2 lbs

Product Details

These black Ironclad Framer FUG2 mechanics gloves are size X-large and are made with TPR and nylon. In addition, they have nylon stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 2. They are half finger, have a hook-and-loop cuff, and an EN 388 Rating of 2131. They feature pull straps and reinforced palms.

Technical Specs

  • ItemMechanics Gloves
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove Back ColourBlack/Grey
  • Knuckle Protection MaterialTPR
  • ANSI/ISEA Cut LevelA2
  • ColourBlack
  • ANSI/ISEA Abrasion Level3
  • Glove PerformanceGeneral Purpose
  • Size- AlphaXL
  • Includes Reinforced Thumb CrotchNo
  • Includes Double PalmNo
  • ANSI/ISEA Abrasion Cycles9438
  • ANSI/ISEA Puncture Force50 N
  • Anti-StaticNo
  • EN 388 Rating2131
  • Glove Length8 3/4 in
  • Stitching MaterialNylon
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Nylon
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Touchscreen Compatible No
  • Finger Coverage Half Finger
  • Series Framer(TM)
  • Minimum Temperature Not Rated
  • Size- Numeric 10
  • Glove Features Pull Strap, Reinforced Palm
  • Reflective Backing No
  • ANSI/ISEA Puncture Level 2
  • Sold As Pair
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Cuff Length 2 in
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list