!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LADIES LINED MECHANIC GLOVES, PERFORMANCE, SIZE S, BLACK, SYNTHETIC/NEOPRENE/SILICONE

LADIES LINED MECHANIC GLOVES, PERFORMANCE, SIZE S, BLACK, SYNTHETIC/NEOPRENE/SILICONE

BOB DALE

LADIES LINED MECHANIC GLOVES, PERFORMANCE, SIZE S, BLACK, SYNTHETIC/NEOPRENE/SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LADIES LINED MECHANIC GLOVES, PERFORMANCE, SIZE S, BLACK, SYNTHETIC/NEOPRENE/SILICONE

LADIES LINED MECHANIC GLOVES, PERFORMANCE, SIZE S, BLACK, SYNTHETIC/NEOPRENE/SILICONE

BOB DALE

Clearance Price :
$10.23 / pair

Your Price : $40.92 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-9-104S
  • Mfr. Model # 20-9-104-S
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Protect your hands with these ladies' mechanics gloves that come in size small and black in colour. They are lined with Thinsulate insulation, feature a synthetic leather palm, a neoprene backhand, and silicone palm for extra grip.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleSlip-On
  • InsulatedYes
  • Glove Back MaterialNeoprene
  • Glove ConstructionCut and Sewn
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • SeriesClassic
  • Glove PerformanceHigh Dexterity, High Grip
  • Size- AlphaS
  • Grip PatternDotted
  • Reflective BackingNo
  • Glove Hand StyleLeft and Right
  • Hand Protection Style Glove
  • Glove Insulation Material Thinsulate(TM)
  • Palm Material Synthetic Leather
  • Glove Back Colour Black
  • Glove Coating Material PVC
  • Colour Black
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Coating Coverage Palm
  • Minimum Temperature Not Rated
  • Size- Numeric 7
  • Includes Double Palm No
  • EN 388 Impact Rated No
  • Glove Length 8 3/4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list