!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, S (7), ANSI CUT LEVEL A6, PALM AND KNUCKLES

MECHANICS GLOVES, S (7), ANSI CUT LEVEL A6, PALM AND KNUCKLES

HEXARMOR

MECHANICS GLOVES, S (7), ANSI CUT LEVEL A6, PALM AND KNUCKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, S (7), ANSI CUT LEVEL A6, PALM AND KNUCKLES

MECHANICS GLOVES, S (7), ANSI CUT LEVEL A6, PALM AND KNUCKLES

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $148.96 / pair

EHC: EHC :
Min Qty 12 = $1,787.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4018S
  • Mfr. Model # 4018-S (7)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Cut and puncture resistant gloves, combines the comfort and dexterity of a mechanics style glove with added cut and puncture protection.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • InsulatedNo
  • Glove Liner MaterialSuperFabric(R)
  • Glove Back ColourBlue
  • Knuckle Protection MaterialSuperFabric(R)
  • ANSI/ISEA Cut LevelA6
  • ColourBlack, Blue
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Coating CoverageUncoated
  • Minimum Temperature32 Degrees F
  • Size- Numeric7
  • Grip Coating MaterialSynthetic Leather
  • Grip PatternSolid
  • Reflective BackingNo
  • ANSI/ISEA Cut Load3,941 g
  • ANSI/ISEA Puncture Force67 N
  • Sold AsPair
  • EN 388 Impact RatedNo
  • Glove Hand StyleLeft and Right
  • Grip Coating ColourBlack
  • Layered Palm MaterialSuperFabric(R)
  • Glove CutClute
  • Cut-Resistance Coverage Palm and Knuckles
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Spandex
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Series Chrome
  • Glove Performance High Grip
  • Size- Alpha S
  • Includes Reinforced Thumb Crotch No
  • Glove Features Pull Strap, Touchscreen Compatible
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles 68200
  • ANSI/ISEA Puncture Level 3
  • Pairs per Package 1
  • Anti-Static No
  • EN 388 Rating 4X22F
  • Glove Length 8 3/4 in
  • Latex-Free No
  • Stitching Material Nylon
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list