!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, 2XS (5), FULL FINGER, NITRILE, ANSI IMPACT LEVEL 1, ELASTIC CUFF

MECHANICS GLOVES, 2XS (5), FULL FINGER, NITRILE, ANSI IMPACT LEVEL 1, ELASTIC CUFF

HEXARMOR

MECHANICS GLOVES, 2XS (5), FULL FINGER, NITRILE, ANSI IMPACT LEVEL 1, ELASTIC CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, 2XS (5), FULL FINGER, NITRILE, ANSI IMPACT LEVEL 1, ELASTIC CUFF

MECHANICS GLOVES, 2XS (5), FULL FINGER, NITRILE, ANSI IMPACT LEVEL 1, ELASTIC CUFF

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.75 / pair

EHC: EHC :
Min Qty 12 = $609.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2098XXS
  • Mfr. Model # 2098-XXS (5)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These black/blue HexArmor Rig Lizard Thin Lizzie mechanics gloves are size XX-small and are made with HPPE blend, fibreglass, nitrile, and steel. In addition, they have a nitrile coating and are rated ANSI/ISEA Cut Level A9 /ANSI/ISEA Puncture Level 5. They are full-finger, have an elastic cuff, and an EN 388 Rating of 4X44FP. They feature pinch-point protection.

Technical Specs

  • ItemMechanics Gloves
  • ANSI/ISEA Impact Level1
  • InsulatedNo
  • Glove Liner MaterialHPPE Blend
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Cut LevelA9
  • ColourBlack, Blue
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Coating CoveragePalm and Fingertips
  • Minimum TemperatureNot Rated
  • Size- Numeric5
  • ANSI/ISEA Abrasion Cycles8000
  • ANSI/ISEA Puncture Level5
  • Anti-StaticNo
  • Glove Hand StyleLeft and Right
  • Latex-FreeYes
  • Glove Coating FinishSandy
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Elastic
  • Palm Material Nitrile
  • Glove Back Material IR-X(R) Impact Exoskeleton
  • Glove Coating Material Nitrile
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series Rig Lizard(R) Thin Lizzie(TM)
  • Glove Performance High Dexterity, High Grip
  • Size- Alpha 2XS
  • Glove Features Pinch-Point Protection
  • ANSI/ISEA Cut Load 6,437 g
  • ANSI/ISEA Puncture Force 162 N
  • EN 388 Rating 4X44FP
  • Glove Length 8 17/20 in
  • Glove Coating Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list