!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KOVENEX HEAT RESISTANT MECHANICS GLOVES, S (7), 39.4 CAL/SQ CM ATPV RATING, GOATSKIN

KOVENEX HEAT RESISTANT MECHANICS GLOVES, S (7), 39.4 CAL/SQ CM ATPV RATING, GOATSKIN

MECHANIX WEAR

KOVENEX HEAT RESISTANT MECHANICS GLOVES, S (7), 39.4 CAL/SQ CM ATPV RATING, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KOVENEX HEAT RESISTANT MECHANICS GLOVES, S (7), 39.4 CAL/SQ CM ATPV RATING, GOATSKIN

KOVENEX HEAT RESISTANT MECHANICS GLOVES, S (7), 39.4 CAL/SQ CM ATPV RATING, GOATSKIN

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $139.82 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MXWHRL05008
  • Mfr. Model # HRL-05-008
  • UNSPSC # 45181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.285 lbs

Product Details

These beige/black Mechanix Wear HRL-05 mechanics gloves are size small and are made with Kovenex, goatskin leather, and Kevlar. In addition, they have Kevlar stitching, and have a keystone thumb style. They are rated ANSI/ISEA Puncture Level 2. They are full-finger, have a shirred slip-on cuff, and a max temp of 600 Degrees F. They feature an ID panel.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleShirred Slip-On
  • Palm MaterialGoatskin
  • Glove Back MaterialKevlar(R)
  • Glove ConstructionCut and Sewn
  • ColourBeige, Black
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove PerformanceGeneral Purpose
  • Size- AlphaS
  • Includes Reinforced Thumb CrotchNo
  • ATPV Rating39.4 cal/sq cm
  • Leather GradeStandard
  • Reflective BackingNo
  • ANSI/ISEA Puncture Force20 N
  • Glove Hand StyleLeft and Right
  • Latex-FreeYes
  • Leather Palm ProcessGrain
  • Cuff Length1 1/2 in
  • Cuff ColourBlack, Beige
  • Cut-Resistance Coverage Palm Side
  • Maximum Temperature 600 Degrees F
  • Glove Liner Material Kovenex
  • Glove Back Colour Yellow
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series HRL-05
  • Minimum Temperature Not Rated
  • Size- Numeric 7
  • Glove Features ID Panel
  • Arc Flash PPE Category 3
  • Includes Double Palm No
  • ANSI/ISEA Puncture Level 2
  • Anti-Static No
  • Glove Length 8 1/4 in
  • Layered Palm Material Konovex(TM)
  • Stitching Material Kevlar(R)
  • Cuff Material Goatskin, Kevlar(R)
  • Glove Cut Gunn
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list