M-PACT MECHANICS GLOVES, S (8), SYNTHETIC LEATHER, ANSI CUT LEVEL A5, HI-VIS YELLOW
M-PACT MECHANICS GLOVES, S (8), SYNTHETIC LEATHER, ANSI CUT LEVEL A5, HI-VIS YELLOW
MECHANIX WEAR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These yellow Mechanix Wear M-Pact SMP-C91 mechanics gloves are size small and are made with armortex, Armortex and TPR. In addition, they are uncoated with a wing thumb style. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 3. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 4X43EP. They feature breathable back, padded knuckles, reflective backing, reinforced palm/thumb crotch, touchscreen compatible.
Technical Specs
Item Mechanics Gloves
Cuff Style Hook-and-Loop
Palm Material Synthetic Leather
Glove Back Material TrekDry(R)
Glove Construction Cut and Sewn
Standards ANSI/ISEA 105, EN 388
ANSI/ISEA Cut Level A5
Colour Yellow
ANSI/ISEA Abrasion Level 4
Glove Coating Coverage Uncoated
Minimum Temperature Not Rated
Size- Numeric 8
Glove Features Breathable Back, Padded Knuckles, Reflective Backing, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Reflective Backing Yes
ANSI/ISEA Cut Load 2,200 g
ANSI/ISEA Puncture Force 100 N
EN 388 Impact Rated Yes
Glove Hand Style Left and Right
Latex-Free No
Stitching Material Nylon
Cut-Resistance Coverage Palm Side
Insulated No
Glove Liner Material Armortex(R)
Glove Back Colour Black/Lime
Knuckle Protection Material TPR
Glove Coating Material Uncoated
Touchscreen Compatible Yes
Finger Coverage Full Finger
Series M-Pact(R)
Glove Performance General Purpose
Size- Alpha S
Includes Reinforced Thumb Crotch Yes
Includes Double Palm Yes
ANSI/ISEA Abrasion Cycles 8000
ANSI/ISEA Puncture Level 3
Anti-Static No
EN 388 Rating 4X43EP
Glove Length 8 1/2 in
Layered Palm Material Polyurethane, Synthetic Leather
Glove Cut Clute
Country of Origin Viet Nam
(subject to change)