!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LADIES MECHANIC GLOVES, SIZE M, BLACK, DOT PALM/FINGERS

LADIES MECHANIC GLOVES, SIZE M, BLACK, DOT PALM/FINGERS

BOB DALE

LADIES MECHANIC GLOVES, SIZE M, BLACK, DOT PALM/FINGERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADIES MECHANIC GLOVES, SIZE M, BLACK, DOT PALM/FINGERS

LADIES MECHANIC GLOVES, SIZE M, BLACK, DOT PALM/FINGERS

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.03 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-104M
  • Mfr. Model # 20-1-104-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

These black ladies' impact, vibration, and mechanics gloves are for safety and hand protection, featuring a dot pattern on the palm and fingers. These gloves are size medium.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleSlip-On
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialNeoprene
  • Glove ConstructionCut and Sewn
  • Glove Coating MaterialSilicone
  • ColourBlack
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Coating CoveragePalm
  • Minimum TemperatureNot Rated
  • Size- Numeric8
  • Grip Coating MaterialSilicone
  • Grip PatternDotted
  • Reflective BackingNo
  • Sold AsPair
  • EN 388 Impact RatedNo
  • Glove Length7 1/2 in
  • Latex-FreeNo
  • Glove Coating FinishDotted
  • Hand Protection Style Glove
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Black
  • Knuckle Protection Material TPR
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series X-Site
  • Glove Performance High Grip
  • Size- Alpha M
  • Includes Reinforced Thumb Crotch Yes
  • Glove Features Reinforced Thumb Crotch
  • Includes Double Palm No
  • Pairs per Package 1
  • Anti-Static No
  • Glove Hand Style Left and Right
  • Grip Coating Colour Grey
  • Glove Coating Colour Grey

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list