!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, XL (11), FINGERLESS, SYNTHETIC LEATHER, NEOPRENE

MECHANICS GLOVES, XL (11), FINGERLESS, SYNTHETIC LEATHER, NEOPRENE

CONDOR

MECHANICS GLOVES, XL (11), FINGERLESS, SYNTHETIC LEATHER, NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MECHANICS GLOVES, XL (11), FINGERLESS, SYNTHETIC LEATHER, NEOPRENE

MECHANICS GLOVES, XL (11), FINGERLESS, SYNTHETIC LEATHER, NEOPRENE

CONDOR

Clearance Price :
$6.97 / PAIR

Your Price : $27.90 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG488C72
  • Mfr. Model # 488C72
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

These black Condor mechanics gloves are size X-large and are made with tricot, neoprene, polyester, synthetic leather, and nylon. In addition, they have nylon stitching, and a wing thumb style. They are fingerless, have a hook-and-loop cuff, and an EN 388 Rating of 3111X. They feature padded knuckles, pull strap, reinforced thumb crotch.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialPolyester
  • Glove ConstructionCut and Sewn
  • StandardsEN 388
  • ColourBlack
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove PerformanceGeneral Purpose
  • Size- AlphaXL
  • Includes Reinforced Thumb CrotchYes
  • Includes Double PalmNo
  • Anti-StaticNo
  • EN 388 Rating3111X
  • Glove Length6 1/4 in
  • Stitching MaterialNylon
  • Cut-Resistance Coverage Palm Side
  • Insulated No
  • Glove Liner Material Tricot
  • Glove Back Colour Black
  • Knuckle Protection Material Neoprene
  • Touchscreen Compatible Yes
  • Finger Coverage Fingerless
  • Series Condor
  • Minimum Temperature Not Rated
  • Size- Numeric 11
  • Glove Features Padded Knuckles, Pull Strap, Reinforced Thumb Crotch
  • Reflective Backing No
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories