!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, S (7), 30 ° F MIN TEMP, PIGSKIN, KNIT CUFF, ANSI CUT LEVEL A6

MECHANICS GLOVES, S (7), 30 ° F MIN TEMP, PIGSKIN, KNIT CUFF, ANSI CUT LEVEL A6

IRONCLAD

MECHANICS GLOVES, S (7), 30 ° F MIN TEMP, PIGSKIN, KNIT CUFF, ANSI CUT LEVEL A6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, S (7), 30 ° F MIN TEMP, PIGSKIN, KNIT CUFF, ANSI CUT LEVEL A6

MECHANICS GLOVES, S (7), 30 ° F MIN TEMP, PIGSKIN, KNIT CUFF, ANSI CUT LEVEL A6

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.63 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49GV21
  • Mfr. Model # G-EHVIP5-02-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.625 lbs

Product Details

These orange/yellow Ironclad EXO G-EHVIP5 mechanics gloves are size small and are made with polyester, TPR and nylon/pigskin leather/TPR. In addition, they have Kevlar stitching. They are rated ANSI/ISEA Cut Level A6 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 3544. They feature reflective backing.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Glove Insulation MaterialPolyfill
  • Palm MaterialPigskin
  • Glove Back MaterialNylon
  • Glove ConstructionCut and Sewn
  • StandardsANSI/ISEA 105, EN 388
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • SeriesEXO
  • Minimum Temperature30 Degrees F
  • Size- Numeric7
  • Includes Double PalmYes
  • ANSI/ISEA Abrasion Cycles2500
  • ANSI/ISEA Puncture Level3
  • EN 388 Impact RatedNo
  • Glove Hand StyleLeft and Right
  • Latex-FreeYes
  • Stitching MaterialKevlar(R)
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Knit
  • Insulated Yes
  • Glove Liner Material Polyester
  • Glove Back Colour Lime/Orange
  • Knuckle Protection Material TPR
  • ANSI/ISEA Cut Level A6
  • Colour Orange, Yellow
  • ANSI/ISEA Abrasion Level 3
  • Glove Performance General Purpose
  • Size- Alpha S
  • Glove Features Reflective Backing
  • Reflective Backing Yes
  • ANSI/ISEA Cut Load 3,349 g
  • Anti-Static No
  • EN 388 Rating 3544
  • Glove Length 12 in
  • Leather Palm Process Grain
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list