CUT RESISTANT GLOVES, ANSI 3, SLIP ON CUFF, SIZE L/9, ORANGE/BLACK, POLYURETHANE, PAIR
CUT RESISTANT GLOVES, ANSI 3, SLIP ON CUFF, SIZE L/9, ORANGE/BLACK, POLYURETHANE, PAIR
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Keep your hands safe at work with these cut-resistant gloves. These orange and black gloves are made from polyurethane making them suitable for protection against sharp objects in a variety of work environments. These gloves have a slip-on cuff and are a size large/nine. These gloves are ANSI abrasion level three.
Technical Specs
Item Mechanics Gloves
Cuff Style Slip-On
Insulated Yes
Glove Liner Material Thinsulate(TM)
Glove Back Colour Orange
High-Visibility Features High-Visibility Backing
Glove Coating Material Polyurethane
Glove Insulation Weight 100 g
Colour Orange
ANSI/ISEA Abrasion Level 3
Glove Coating Coverage Palm and Fingers
Minimum Temperature -22 Degrees F
Size- Numeric 9
Glove Features Touchscreen Compatible, Waterproof, Windproof
Includes Double Palm No
ANSI/ISEA Abrasion Cycles 1175
ANSI/ISEA Puncture Force 33 N
Sold As Pair
Glove Length 11 in
Hand Protection Style Glove
Glove Insulation Material Thinsulate(TM)
Palm Material Polyurethane
Glove Back Material Nylon
Glove Construction Cut and Sewn
Standards ANSI/ISEA 105
EN 511 Rating 121
Touchscreen Compatible Yes
Finger Coverage Full Finger
Series 980
Glove Performance General Purpose
Size- Alpha L
Includes Reinforced Thumb Crotch No
Leather Grade Premium
Reflective Backing Yes
ANSI/ISEA Puncture Level 2
Pairs per Package 1
Glove Hand Style Left and Right
Stitching Material Cotton, Polyester
Country of Origin Viet Nam
(subject to change)