!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, XL (10), MECHANICS GLOVE, SYNTHETIC LEATHER, ANSI CUT LEVEL A6

LEATHER GLOVES, XL (10), MECHANICS GLOVE, SYNTHETIC LEATHER, ANSI CUT LEVEL A6

APPROVED VENDOR

LEATHER GLOVES, XL (10), MECHANICS GLOVE, SYNTHETIC LEATHER, ANSI CUT LEVEL A6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, XL (10), MECHANICS GLOVE, SYNTHETIC LEATHER, ANSI CUT LEVEL A6

LEATHER GLOVES, XL (10), MECHANICS GLOVE, SYNTHETIC LEATHER, ANSI CUT LEVEL A6

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.37 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55LT31
  • Mfr. Model # IEX-MIGR5-05-XL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.565 lbs

Product Details

These black/red Iron Clad Command IEX-MIGR5 leather gloves are size X-large and are made with HPPE, TPR and leather. In addition, they are uncoated, are abrasion-/impact-resistant. They are rated ANSI/ISEA Cut Level A6 /ANSI/ISEA Puncture Level 4. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 3X43FP. They feature breathable backs, padded/palms, reinforced thumb crotch, thumb sweat wipe, and are touchscreen compatible.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Cuff StyleHook-and-Loop
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialPolyester
  • Glove ConstructionCut and Sewn
  • StandardsANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut LevelA6
  • ColourBlack, Red
  • ANSI/ISEA Abrasion Level3
  • SeriesCommand(TM) IEX-MIGR5
  • Glove PerformanceHigh Dexterity, Reinforced Thumb Crotch
  • Vibration Dampening MethodPadding
  • Size- Numeric10
  • Glove FeaturesBreathable Back, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Thumb Sweat Wipe, Touchscreen Compatible
  • Reflective BackingNo
  • ANSI/ISEA Puncture Level4
  • Pairs per Package12
  • EN 388 Impact RatedYes
  • Glove Length11 in
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Impact Level 1
  • Insulated No
  • Glove Liner Material HPPE
  • Glove Back Colour Black/Red
  • Knuckle Protection Material TPR
  • Glove Coating Material Uncoated
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Impact Protection Style Low-Profile
  • Glove Coating Coverage Uncoated
  • Minimum Temperature Not Rated
  • Size- Alpha XL
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm Yes
  • ANSI/ISEA Cut Load 3,131 g
  • ANSI/ISEA Puncture Force 113 N
  • Sold As Pair
  • EN 388 Rating 3X43FP
  • Latex-Free Yes
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list