!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLDWORK MECHANICS GLOVES, L, SYNTHETIC LEATHER, HOOK-AND-LOOP, BLACK/GREY

COLDWORK MECHANICS GLOVES, L, SYNTHETIC LEATHER, HOOK-AND-LOOP, BLACK/GREY

MECHANIX WEAR

COLDWORK MECHANICS GLOVES, L, SYNTHETIC LEATHER, HOOK-AND-LOOP, BLACK/GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLDWORK MECHANICS GLOVES, L, SYNTHETIC LEATHER, HOOK-AND-LOOP, BLACK/GREY

COLDWORK MECHANICS GLOVES, L, SYNTHETIC LEATHER, HOOK-AND-LOOP, BLACK/GREY

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.72 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXCWKMG58010
  • Mfr. Model # CWKMG-58-010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.255 lbs

Product Details

Protect your hands from cold weather with these black and grey cold protection gloves. These gloves are lined with Thinsulate(TM) for warmth, are size large, and are 11 27/64 inches long.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • InsulatedYes
  • Glove Liner MaterialTricot
  • Glove Back ColourBlack
  • StandardsEN 388
  • Touchscreen CompatibleYes
  • Finger CoverageFull Finger
  • SeriesCWKMG
  • Glove PerformanceGeneral Purpose
  • Size- AlphaL
  • Glove FeaturesPull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
  • Reflective BackingNo
  • Glove Hand StyleLeft and Right
  • Latex-FreeNo
  • Cuff Length1 in
  • Hand Protection Style Glove
  • Glove Insulation Material Thinsulate(TM) C40
  • Palm Material Synthetic Leather
  • Glove Back Material Fleece
  • Glove Construction Cut and Sewn
  • Glove Insulation Weight 40 g
  • Colour Black, Grey
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Coating Coverage Uncoated
  • Minimum Temperature Not Rated
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm No
  • EN 388 Impact Rated No
  • Glove Length 11 in
  • Stitching Material Nylon
  • Cuff Material Fleece
  • Country of Origin Cambodia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list