!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KONG MECHANICS GLOVES, 2XL (11), HEAT RESISTANT, MAX TEMP 600 ° F, PALM SIDE

KONG MECHANICS GLOVES, 2XL (11), HEAT RESISTANT, MAX TEMP 600 ° F, PALM SIDE

IRONCLAD

KONG MECHANICS GLOVES, 2XL (11), HEAT RESISTANT, MAX TEMP 600 ° F, PALM SIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KONG MECHANICS GLOVES, 2XL (11), HEAT RESISTANT, MAX TEMP 600 ° F, PALM SIDE

KONG MECHANICS GLOVES, 2XL (11), HEAT RESISTANT, MAX TEMP 600 ° F, PALM SIDE

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.47 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWHW6X06XXL
  • Mfr. Model # HW6X06XXL
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 928
  • Shipping Weight 0.4 lbs

Product Details

These black Ironclad Heatworx HW6X mechanics gloves are size XX-large and are made with Kevlar. In addition, they have Kevlar stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 4. They are full-finger, have a gauntlet cuff, an EN 388 Rating of 4143B, and a max temp of 600 Degrees F. They feature reinforced palms.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleGauntlet
  • Maximum Temperature600 Degrees F
  • Glove Liner MaterialKevlar(R)
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Cut LevelA2
  • ColourBlack
  • ANSI/ISEA Abrasion LevelNot Tested
  • SeriesHeatworx
  • Minimum TemperatureNot Rated
  • Size- Numeric11
  • Grip Coating MaterialSilicone
  • Includes Double PalmYes
  • ANSI/ISEA Cut Load522 g
  • ANSI/ISEA Puncture Force116 N
  • Anti-StaticNo
  • EN 388 Rating4143B
  • Glove Length11 1/4 in
  • Layered Palm MaterialKevlar(R)
  • Cut-Resistance Coverage Palm Side
  • Insulated No
  • Palm Material Kovenex(R)
  • Glove Back Material Kovenex(R)
  • Standards EN 388
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • ANSI/ISEA Heat Level 5
  • Glove Performance High Grip
  • Size- Alpha 2XL
  • Includes Reinforced Thumb Crotch No
  • Glove Features Reinforced Palm
  • Reflective Backing No
  • ANSI/ISEA Puncture Level 4
  • Sold As Pair
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Stitching Material Kevlar(R)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list