MECHANICS GLOVES, M (8), MAX TEMP (ANSI/ISEA HEAT LEVEL) 600 ° F (5), PALM SIDE
MECHANICS GLOVES, M (8), MAX TEMP (ANSI/ISEA HEAT LEVEL) 600 ° F (5), PALM SIDE
IRONCLAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These black Ironclad Heatworx HW6X mechanics gloves are size medium and are made with Kevlar. In addition, they have Kevlar stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 4. They are full-finger, have a gauntlet cuff, an EN 388 Rating of 4143B, and a max temp of 600 Degrees F. They feature reinforced palms.
Technical Specs
Item Mechanics Gloves
Cuff Style Gauntlet
Maximum Temperature 600 Degrees F
Glove Liner Material Kevlar(R)
Glove Construction Cut and Sewn
ANSI/ISEA Cut Level A2
Colour Black
ANSI/ISEA Abrasion Level Not Tested
Series Heatworx
Minimum Temperature Not Rated
Size- Numeric 8
Grip Coating Material Silicone
Includes Double Palm Yes
ANSI/ISEA Cut Load 522 g
ANSI/ISEA Puncture Force 116 N
Anti-Static No
EN 388 Rating 4143B
Glove Length 11 1/4 in
Layered Palm Material Kevlar(R)
Cut-Resistance Coverage Palm Side
Insulated No
Palm Material Kovenex(R)
Glove Back Material Kovenex(R)
Standards EN 388
Touchscreen Compatible No
Finger Coverage Full Finger
ANSI/ISEA Heat Level 5
Glove Performance High Grip
Size- Alpha M
Includes Reinforced Thumb Crotch No
Glove Features Reinforced Palm
Reflective Backing No
ANSI/ISEA Puncture Level 4
Sold As Pair
EN 388 Impact Rated No
Glove Hand Style Left and Right
Latex-Free Yes
Stitching Material Kevlar(R)
Country of Origin China
(subject to change)