!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES,10 SIZE- NUMERIC,PR

MECHANICS GLOVES,10 SIZE- NUMERIC,PR

IMPACTO

MECHANICS GLOVES,10 SIZE- NUMERIC,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES,10 SIZE- NUMERIC,PR

MECHANICS GLOVES,10 SIZE- NUMERIC,PR

IMPACTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.30 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IMOAV759050
  • Mfr. Model # AV759050
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • ItemMechanics Gloves
  • StandardsANSI/ISO 10819, ANSI S2.73-2002 (R 2007), CE, EN 388 2210, EN ISO 10819:2013
  • Finger CoverageFull Finger
  • Vibration Dampening MethodPadded with Patented Foam Technology
  • Size- Numeric10
  • Pairs per Package1
  • EN 388 Rating2,210
  • Hand Protection Style Glove
  • Colour Black
  • Series AV7590
  • Size- Alpha XL
  • Glove Features Mechanic's Style Design Ensures Excellent Fit and Comfort, Soft, Pliable Materials Ensure Tactile Feedback for Tool Control and Hand Flexibility, Fingers are Gusseted with Stretchy Fabric, The Tip of the Fingers are Reinforced, Non Slip Textured Palm with Elasticized Back, Elastic Wrist with Adjustable Hook and Loop Closure
  • Sold As Pack of Multiple
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list