!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, S (7), FULL FINGER, ANSI IMPACT LEVEL 2, KNIT CUFF, UNLINED

COATED GLOVES, S (7), FULL FINGER, ANSI IMPACT LEVEL 2, KNIT CUFF, UNLINED

IRONCLAD

COATED GLOVES, S (7), FULL FINGER, ANSI IMPACT LEVEL 2, KNIT CUFF, UNLINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S (7), FULL FINGER, ANSI IMPACT LEVEL 2, KNIT CUFF, UNLINED

COATED GLOVES, S (7), FULL FINGER, ANSI IMPACT LEVEL 2, KNIT CUFF, UNLINED

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.61 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48XV09
  • Mfr. Model # INDI-KC5G-02-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

These green/grey Ironclad Kong INDI-KC5G coated gloves are size small and are made with HPPE. In addition, they have a nitrile coating and are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 5. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X43CP. They feature high-visibility.

Technical Specs

  • ItemMechanics Gloves
  • ANSI/ISEA Impact Level2
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove ConstructionSeamless Knit
  • Glove Coating MaterialNitrile
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • SeriesKONG(R)
  • Glove PerformanceGeneral Purpose with Reinforced Thumb Crotch
  • Size- AlphaS
  • Glove FeaturesHigh-Visibility
  • ANSI/ISEA Cut Load1,020 g
  • ANSI/ISEA Puncture Force150 N
  • Anti-StaticNo
  • Glove Hand StyleLeft and Right
  • Latex-FreeYes
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Knit
  • Palm Material Nitrile
  • Glove Back Material HPPE, Nylon, Spandex
  • Standards ANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut Level A3
  • Colour Green, Grey
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Coverage Palm
  • Minimum Temperature Not Rated
  • Size- Numeric 7
  • ANSI/ISEA Abrasion Cycles 5239
  • ANSI/ISEA Puncture Level 5
  • ANSI/ISEA Impact Force 6.5 kN
  • EN 388 Rating 4X43CP
  • Glove Length 10 in
  • Glove Coating Colour Green
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list