!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, XL (10), FINGERLESS, COWHIDE, HOOK-AND-LOOP CUFF

MECHANICS GLOVES, XL (10), FINGERLESS, COWHIDE, HOOK-AND-LOOP CUFF

IMPACTO

MECHANICS GLOVES, XL (10), FINGERLESS, COWHIDE, HOOK-AND-LOOP CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, XL (10), FINGERLESS, COWHIDE, HOOK-AND-LOOP CUFF

MECHANICS GLOVES, XL (10), FINGERLESS, COWHIDE, HOOK-AND-LOOP CUFF

IMPACTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $163.22 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG18L050
  • Mfr. Model # BG401XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These black/white Impacto Pearl leather BG401 mechanics gloves are size X-large and are made with cowhide leather. In addition, they have nylon stitching, are fingerless, have a hook-and-loop cuff, and an EN 388 Rating of 2122. They feature touchscreen compatibility.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • Palm MaterialCowhide
  • Glove Back MaterialNylon
  • Glove ConstructionCut and Sewn
  • Touchscreen CompatibleYes
  • Finger CoverageFingerless
  • SeriesPearl Leather
  • Minimum TemperatureNot Rated
  • Size- AlphaXL
  • Includes Reinforced Thumb CrotchNo
  • Leather GradeStandard
  • Reflective BackingNo
  • Anti-StaticNo
  • EN 388 Rating2122
  • Glove Length10 in
  • Stitching MaterialNylon
  • Hand Protection Style Glove
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Black
  • Standards EN 388
  • Colour Black, White
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Performance General Purpose
  • Vibration Dampening Method Air Bladder
  • Size- Numeric 10
  • Glove Features Touchscreen Compatible
  • Includes Double Palm No
  • Sold As Pair
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list