!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PERFORMANCE GLOVES, ANSI CUT LVL A6/PUNCTURE LVL 2, M/8, HI-VIZ ORNG, TEXTURED KEVLAR PALM, PR

PERFORMANCE GLOVES, ANSI CUT LVL A6/PUNCTURE LVL 2, M/8, HI-VIZ ORNG, TEXTURED KEVLAR PALM, PR

BOB DALE

PERFORMANCE GLOVES, ANSI CUT LVL A6/PUNCTURE LVL 2, M/8, HI-VIZ ORNG, TEXTURED KEVLAR PALM, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PERFORMANCE GLOVES, ANSI CUT LVL A6/PUNCTURE LVL 2, M/8, HI-VIZ ORNG, TEXTURED KEVLAR PALM, PR

PERFORMANCE GLOVES, ANSI CUT LVL A6/PUNCTURE LVL 2, M/8, HI-VIZ ORNG, TEXTURED KEVLAR PALM, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.20 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-11940M
  • Mfr. Model # 20-1-11940-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

These medium, size 8 gloves are black with bright orange and yellow, bright enough to be seen around machinery and vehicles. Their textured Kevlar palms help grip smooth surfaces like steel or glass, and they are ANSI cut level A6, and ANSI puncture level two.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • InsulatedNo
  • Glove Liner MaterialHPPE
  • Glove Back ColourOrange
  • Knuckle Protection MaterialTPR
  • StandardsANSI/ISEA 105, EN 388
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Series20-1-11940
  • Glove PerformanceDurability, Solid Grip
  • Includes Reinforced Thumb CrotchYes
  • Includes Double PalmNo
  • ANSI/ISEA Cut Load3,000 g
  • Pairs per Package12
  • Anti-StaticNo
  • EN 388 Rating3544
  • Glove Length10 in
  • Stitching MaterialCotton
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Slip-On
  • Palm Material Synthetic Leather
  • Glove Back Material Spandex
  • Glove Construction Cut and Sewn
  • High-Visibility Features High-Visibility Fingertips
  • ANSI/ISEA Cut Level A6
  • Colour Black, Orange, Yellow
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Coating Coverage Uncoated
  • Size- Alpha M
  • Glove Features High-Visibility
  • Reflective Backing Yes
  • ANSI/ISEA Puncture Level 2
  • Sold As Pair
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Glove Coating Finish Rough
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list