MECHANICS GLOVES, 2XL (11), SYNTHETIC LEATHER WITH PVC GRIP, TPR
MECHANICS GLOVES, 2XL (11), SYNTHETIC LEATHER WITH PVC GRIP, TPR
HEXARMOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These black/green HexArmor Chrome 4026 mechanics gloves are size XX-large and are made with cotton and polyester, TPR, SuperFabric. In addition, they are uncoated, core spun thread stitching, are impact-resistant, and a wing thumb style. They are rated ANSI/ISEA Cut Level A8 /ANSI/ISEA Puncture Level 2. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 4X21FP. They feature high-visibility, pinch-point protection, pull strap.
Technical Specs
Item Mechanics Gloves
ANSI/ISEA Impact Level 2
Insulated No
Glove Liner Material Cotton, Polyester
Glove Back Colour Lime
Knuckle Protection Material TPR
Glove Coating Material Uncoated
Touchscreen Compatible No
Finger Coverage Full Finger
ANSI/ISEA Heat Level 1
Glove Coating Coverage Uncoated
Minimum Temperature 32 Degrees F
Size- Numeric 11
Grip Coating Material PVC
Grip Pattern Dotted
Reflective Backing Yes
ANSI/ISEA Cut Load 5,486 g
ANSI/ISEA Puncture Force 20 N
Sold As Pair
EN 388 Impact Rated Yes
Glove Hand Style Left and Right
Grip Coating Colour Black
Layered Palm Material SuperFabric(R)
Cut-Resistance Coverage Palm Side
Cuff Style Hook-and-Loop
Palm Material Synthetic Leather
Glove Back Material Spandex
Glove Construction Cut and Sewn
Standards ANSI/ISEA 105, EN 388
ANSI/ISEA Cut Level A8
Colour Black, Green
ANSI/ISEA Abrasion Level 4
Series Chrome
Glove Performance High Grip
Size- Alpha 2XL
Includes Reinforced Thumb Crotch No
Glove Features High-Visibility, Pinch-Point Protection, Pull Strap
Includes Double Palm No
ANSI/ISEA Abrasion Cycles 3000
ANSI/ISEA Puncture Level 2
ANSI/ISEA Impact Force 9 kN
Anti-Static No
EN 388 Rating 4X21FP
Glove Length 10 in
Latex-Free No
Stitching Material Core Spun Thread
Country of Origin Viet Nam
(subject to change)
Alternate Products
HEXARMOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$130.88
/ PAIR