!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT MECHANICS GLOVES, 2XL (11), SYNTHETIC LEATHER, ANSI CUT LEVEL A5

CUT RESISTANT MECHANICS GLOVES, 2XL (11), SYNTHETIC LEATHER, ANSI CUT LEVEL A5

HEXARMOR

CUT RESISTANT MECHANICS GLOVES, 2XL (11), SYNTHETIC LEATHER, ANSI CUT LEVEL A5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT MECHANICS GLOVES, 2XL (11), SYNTHETIC LEATHER, ANSI CUT LEVEL A5

CUT RESISTANT MECHANICS GLOVES, 2XL (11), SYNTHETIC LEATHER, ANSI CUT LEVEL A5

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.34 / PAIR

EHC: EHC :
Min Qty 12 = $760.08

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4074XXL
  • Mfr. Model # 4074-XXL (11)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These black/orange HexArmor Chrome SLT Oasis mechanics gloves are size XX-large and are made with polyester, breathable HexVent, and synthetic leather. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 3. They are full-finger, have a slip-on cuff and feature breathable backs, pull straps, a reinforced thumb crotch, and touchscreen compatibility.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleSlip-On
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialBreathable HexVent
  • Glove ConstructionCut and Sewn
  • Touchscreen CompatibleYes
  • Finger CoverageFull Finger
  • SeriesChrome SLT(R) Oasis
  • Minimum TemperatureNot Rated
  • Size- Numeric11
  • Glove FeaturesBreathable Back, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
  • Reflective BackingNo
  • ANSI/ISEA Cut Load2,414 g
  • ANSI/ISEA Puncture Force89 N
  • Glove Hand StyleLeft and Right
  • Latex-FreeYes
  • Cut-Resistance Coverage Palm Side
  • Insulated No
  • Glove Liner Material Polyester
  • Glove Back Colour Orange
  • ANSI/ISEA Cut Level A5
  • Colour Black, Orange
  • ANSI/ISEA Abrasion Level 6
  • Glove Performance High Dexterity
  • Size- Alpha 2XL
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles 35421
  • ANSI/ISEA Puncture Level 3
  • Anti-Static No
  • Glove Length 10 4/5 in
  • Glove Cut Clute
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list