!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COLD PROTECTION, INSULATED, FULL FINGER, M/8, BLK, NEOPRENE/TPR/FLEECE/NYLON/SPANDEX/PVC, PR

GLOVES, COLD PROTECTION, INSULATED, FULL FINGER, M/8, BLK, NEOPRENE/TPR/FLEECE/NYLON/SPANDEX/PVC, PR

IRONCLAD

GLOVES, COLD PROTECTION, INSULATED, FULL FINGER, M/8, BLK, NEOPRENE/TPR/FLEECE/NYLON/SPANDEX/PVC, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COLD PROTECTION, INSULATED, FULL FINGER, M/8, BLK, NEOPRENE/TPR/FLEECE/NYLON/SPANDEX/PVC, PR

GLOVES, COLD PROTECTION, INSULATED, FULL FINGER, M/8, BLK, NEOPRENE/TPR/FLEECE/NYLON/SPANDEX/PVC, PR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.48 / pair

EHC: EHC :
Min Qty 12 = $497.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWCCG203M
  • Mfr. Model # CCG2-03-M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Product Details

These medium-sized 8, insulated cold protection black gloves are full-fingered with a neoprene compression slip-on cuff and an elastic closure. With ANSI cut level 1 protection, and TPR and fleece knuckle padding material, these gloves also offer PVC and Duraclad palms, and nylon spandex glove back construction for comfort and flexibility. These lined gloves are also impact-resistant, anti-abrasion, and provide warmth to 30 degrees F.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleSlip-On
  • InsulatedYes
  • Glove Liner MaterialUnlined
  • Glove Back ColourBlack
  • Knuckle Protection MaterialTPR
  • ANSI/ISEA Cut Level1
  • ColourBlack
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove PerformanceGeneral Purpose
  • Size- AlphaM
  • Glove FeaturesPadded Knuckles, Pull Strap, Reinforced Palm, Thumb Sweat Wipe, Windproof
  • Reflective BackingYes
  • ANSI/ISEA Puncture Force42 N
  • EN 388 Impact RatedNo
  • Glove Hand StyleLeft and Right
  • Latex-FreeYes
  • Hand Protection Style Glove
  • Glove Insulation Material Fleece
  • Palm Material Synthetic Leather
  • Glove Back Material Nylon, Spandex
  • Glove Construction Cut and Sewn
  • Standards ANSI/ISEA 105, EN 388
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series Cold Condition(R)
  • Minimum Temperature 40 Degrees F
  • Size- Numeric 8
  • Includes Double Palm No
  • ANSI/ISEA Puncture Level 2
  • Anti-Static No
  • EN 388 Rating 2111A
  • Glove Length 10 3/4 in
  • Stitching Material Nylon
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list