!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANIC GLOVE, GUNN CUT, HOOK & LOOP CUFF, SIZE 2X-LARGE/10, BLACK, LEATHER/SPANDEX, PAIR

MECHANIC GLOVE, GUNN CUT, HOOK & LOOP CUFF, SIZE 2X-LARGE/10, BLACK, LEATHER/SPANDEX, PAIR

MCR SAFETY

MECHANIC GLOVE, GUNN CUT, HOOK & LOOP CUFF, SIZE 2X-LARGE/10, BLACK, LEATHER/SPANDEX, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANIC GLOVE, GUNN CUT, HOOK & LOOP CUFF, SIZE 2X-LARGE/10, BLACK, LEATHER/SPANDEX, PAIR

MECHANIC GLOVE, GUNN CUT, HOOK & LOOP CUFF, SIZE 2X-LARGE/10, BLACK, LEATHER/SPANDEX, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.38 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF906DPXXL
  • Mfr. Model # 906DPXXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.313 lbs

Product Details

This pair of black, unlined mechanic's gloves are equipped with a hook-and-loop cuff for easy adjustment. Feature a gunn cut and keystone thumbs, these size XX-large/11 gloves are made with leather and Spandex(R).

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • InsulatedNo
  • Palm MaterialGoatskin
  • Glove Back MaterialNylon, Spandex
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Cut LevelNot Tested
  • ColourBlack, White
  • ANSI/ISEA Abrasion Level4
  • Series906DP
  • Glove PerformanceGeneral Purpose
  • Size- Alpha2XL
  • Includes Reinforced Thumb CrotchYes
  • Leather GradeStandard
  • Reflective BackingNo
  • ANSI/ISEA Puncture Level5
  • Pairs per Package1
  • Anti-StaticNo
  • Glove Length10 1/4 in
  • Leather Palm ProcessGrain
  • Cuff MaterialElastic
  • Glove CutGunn
  • Hand Protection Style Glove
  • EN 407 Contact Heat Level 12 sec
  • Maximum Temperature 392 Degrees F
  • Glove Liner Material Unlined
  • Glove Back Colour Black/White
  • Standards ANSI/ISEA 105, EN 388
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • ANSI/ISEA Heat Level 3
  • Glove Coating Coverage Uncoated
  • Minimum Temperature Not Rated
  • Size- Numeric 11
  • Glove Features Reinforced Palm, Reinforced Thumb Crotch
  • Includes Double Palm Yes
  • ANSI/ISEA Abrasion Cycles 3950
  • ANSI/ISEA Puncture Force 191 N
  • Sold As Pair
  • Glove Hand Style Left and Right
  • Layered Palm Material Goatskin, Cowhide
  • Stitching Material Cotton, Polyester
  • Cuff Colour Black
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories