!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RANCHWORX MECHANICS GLOVES, M (8), FULL FINGER, GOATSKIN, TPR, BLACK/TAN

RANCHWORX MECHANICS GLOVES, M (8), FULL FINGER, GOATSKIN, TPR, BLACK/TAN

IRONCLAD

RANCHWORX MECHANICS GLOVES, M (8), FULL FINGER, GOATSKIN, TPR, BLACK/TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RANCHWORX MECHANICS GLOVES, M (8), FULL FINGER, GOATSKIN, TPR, BLACK/TAN

RANCHWORX MECHANICS GLOVES, M (8), FULL FINGER, GOATSKIN, TPR, BLACK/TAN

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.63 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWRWG2-03M
  • Mfr. Model # RWG2-03-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These black/tan Ironclad Ranchworx RWG2 mechanics gloves are size medium and are made with TPR and leather. In addition, they have nylon stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A1 /ANSI/ISEA Puncture Level 3. They are full-finger, have a shirred slip-on cuff, and an EN 388 Rating of 3112. They feature pull straps, reinforced palms/thumb crotch.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleShirred Slip-On
  • Palm MaterialGoatskin
  • Glove Back MaterialNylon, Spandex
  • Glove ConstructionCut and Sewn
  • StandardsEN 388
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Impact Protection StyleStandard
  • Glove PerformanceGeneral Purpose
  • Size- AlphaM
  • Includes Reinforced Thumb CrotchYes
  • Includes Double PalmNo
  • ANSI/ISEA Abrasion Cycles1673
  • ANSI/ISEA Puncture Level3
  • Anti-StaticNo
  • EN 388 Rating3112
  • Glove Length10 1/4 in
  • Leather Palm ProcessGrain
  • Cut-Resistance Coverage Palm Side
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Black/Beige
  • Knuckle Protection Material TPR
  • ANSI/ISEA Cut Level A1
  • Colour Black, Tan
  • ANSI/ISEA Abrasion Level 3
  • Series Ranchworx(R)
  • Minimum Temperature Not Rated
  • Size- Numeric 8
  • Glove Features Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
  • Reflective Backing No
  • ANSI/ISEA Cut Load 416 g
  • ANSI/ISEA Puncture Force 61 N
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Stitching Material Nylon
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list