!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 4/A5, SLIP ON CUFF, SIZE M/8, BLACK/ORANGE/TAN, GOAT LEATHER, PAIR

CUT RESISTANT GLOVES, ANSI 4/A5, SLIP ON CUFF, SIZE M/8, BLACK/ORANGE/TAN, GOAT LEATHER, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 4/A5, SLIP ON CUFF, SIZE M/8, BLACK/ORANGE/TAN, GOAT LEATHER, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 4/A5, SLIP ON CUFF, SIZE M/8, BLACK/ORANGE/TAN, GOAT LEATHER, PAIR

CUT RESISTANT GLOVES, ANSI 4/A5, SLIP ON CUFF, SIZE M/8, BLACK/ORANGE/TAN, GOAT LEATHER, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.20 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFMC503M
  • Mfr. Model # MC503M
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

Keep your hands safe from sharp objects with these cut-resistant gloves. These black, orange and tan gloves are made from goat leather, which is stronger than pig or cow leather. The gloves provide dexterity, which is ideal for handling small parts. These gloves are a size medium/eight and have a slip-on cuff. These gloves are ANSI abrasion level four and ANSI cut level A5.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • InsulatedNo
  • Glove Liner MaterialDyneema(R) Diamond
  • Glove Back ColourBlack/Orange
  • Knuckle Protection MaterialTPR
  • StandardsANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut LevelA5
  • ColourOrange, Tan
  • ANSI/ISEA Abrasion Level4
  • SeriesUltraTech Multi-Task
  • Glove PerformanceGeneral Purpose with Reinforced Thumb Crotch
  • Size- AlphaM
  • Includes Reinforced Thumb CrotchYes
  • Glove FeaturesID Panel, Padded Knuckles, Reinforced Thumb Crotch
  • Includes Double PalmNo
  • ANSI/ISEA Abrasion Cycles6200
  • ANSI/ISEA Puncture Level3
  • Pairs per Package1
  • Anti-StaticNo
  • EN 388 Rating4XX3
  • Glove Length10 1/2 in
  • Leather Palm ProcessGrain
  • Glove CutGunn
  • Cut-Resistance Coverage Full
  • Cuff Style Shirred Slip-On
  • Palm Material Goatskin
  • Glove Back Material Spandex
  • Glove Construction Cut and Sewn
  • High-Visibility Features High-Visibility Backing
  • Glove Coating Material Uncoated
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Impact Protection Style Low-Profile
  • Glove Coating Coverage Uncoated
  • Minimum Temperature Not Rated
  • Size- Numeric 8
  • Grip Coating Material Uncoated
  • Leather Grade Premium
  • Reflective Backing Yes
  • ANSI/ISEA Cut Load 2,456 g
  • ANSI/ISEA Puncture Force 77 N
  • Sold As Pair
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Stitching Material Cotton, Polyester
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list