!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KONG MECHANICS RIGGERS GLOVES, 2XL (11), FULL FINGER, ANSI IMPACT LEVEL 2, TPR

KONG MECHANICS RIGGERS GLOVES, 2XL (11), FULL FINGER, ANSI IMPACT LEVEL 2, TPR

IRONCLAD

KONG MECHANICS RIGGERS GLOVES, 2XL (11), FULL FINGER, ANSI IMPACT LEVEL 2, TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KONG MECHANICS RIGGERS GLOVES, 2XL (11), FULL FINGER, ANSI IMPACT LEVEL 2, TPR

KONG MECHANICS RIGGERS GLOVES, 2XL (11), FULL FINGER, ANSI IMPACT LEVEL 2, TPR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.55 / PAIR

EHC: EHC :
Min Qty 12 = $678.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWSDX2-06XXL
  • Mfr. Model # SDX2-06XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These orange Ironclad KONG Original SDX2 mechanics gloves are size XX-large and are made with TPR and nylon. In addition, they have nylon stitching and are impact-resistant and a wing thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 3. They are full-finger, have a gauntlet cuff, and an EN 388 Rating of 4242AP. They feature pull straps and reinforced thumb crotch.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleGauntlet
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialNylon
  • Glove ConstructionCut and Sewn
  • StandardsEN 388
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Impact Protection StyleStandard
  • Glove PerformanceGeneral Purpose
  • Size- Alpha2XL
  • Includes Reinforced Thumb CrotchYes
  • Glove FeaturesPull Strap, Reinforced Thumb Crotch
  • Includes Double PalmNo
  • ANSI/ISEA Abrasion Cycles4021
  • ANSI/ISEA Puncture Level3
  • ANSI/ISEA Impact Force6.5 kN
  • Anti-StaticNo
  • EN 388 Rating4242AP
  • Glove Length10 1/2 in
  • Latex-FreeYes
  • Cuff Length2 1/2 in
  • ANSI/ISEA Impact Level 2
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Orange
  • Knuckle Protection Material TPR
  • ANSI/ISEA Cut Level A2
  • Colour Orange
  • ANSI/ISEA Abrasion Level 4
  • Series KONG(R)
  • Minimum Temperature Not Rated
  • Size- Numeric 11
  • Grip Coating Material PVC
  • Grip Pattern Dotted
  • Reflective Backing No
  • ANSI/ISEA Cut Load 417 g
  • ANSI/ISEA Puncture Force 81 N
  • Sold As Pair
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Grip Coating Colour Orange
  • Stitching Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list