!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIG LIZARD THIN LIZZIE COATED GLOVES, GRY/YLW, 2XS/5, FIBERGLASS/HPPE, ANSI/ISEA ABRASION 3/CUT A4

RIG LIZARD THIN LIZZIE COATED GLOVES, GRY/YLW, 2XS/5, FIBERGLASS/HPPE, ANSI/ISEA ABRASION 3/CUT A4

HEXARMOR

RIG LIZARD THIN LIZZIE COATED GLOVES, GRY/YLW, 2XS/5, FIBERGLASS/HPPE, ANSI/ISEA ABRASION 3/CUT A4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIG LIZARD THIN LIZZIE COATED GLOVES, GRY/YLW, 2XS/5, FIBERGLASS/HPPE, ANSI/ISEA ABRASION 3/CUT A4

RIG LIZARD THIN LIZZIE COATED GLOVES, GRY/YLW, 2XS/5, FIBERGLASS/HPPE, ANSI/ISEA ABRASION 3/CUT A4

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.06 / PAIR

EHC: EHC :
Min Qty 12 = $720.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2092XXS
  • Mfr. Model # 2092-XXS (5)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

These grey/yellow Hexarmor Rig Lizard Thin Lizzie 2092 coated gloves are size XX-small and are made with fiberglass and HPPE. In addition, they have a nitrile coating, HPPE stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 5. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X44FP.

Technical Specs

  • ItemMechanics Gloves
  • ANSI/ISEA Impact Level1
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • StandardsANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut LevelA4
  • ColourGrey, Yellow
  • ANSI/ISEA Abrasion Level3
  • Glove Coating CoveragePalm and Fingers
  • Minimum TemperatureNot Rated
  • Size- Numeric5
  • ANSI/ISEA Cut Load1,500 g
  • ANSI/ISEA Puncture Force150 N
  • Anti-StaticNo
  • Glove Hand StyleLeft and Right
  • Latex-FreeYes
  • Glove Coating ColourHigh-Visibility Yellow
  • Glove CutClute
  • Cut-Resistance Coverage Full
  • Cuff Style Knit
  • Palm Material Nitrile
  • Glove Construction Seamless Knit
  • Glove Coating Material Nitrile
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series Rig Lizard(R) Thin Lizzie(TM)
  • Glove Performance General Purpose with Reinforced Thumb Crotch
  • Size- Alpha 2XS
  • ANSI/ISEA Abrasion Cycles 1800
  • ANSI/ISEA Puncture Level 5
  • ANSI/ISEA Impact Force 9 kN
  • EN 388 Rating 4X44FP
  • Glove Length 10 1/2 in
  • Stitching Material HPPE
  • Glove Coating Finish Sandy
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list