!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS RIGGERS GLOVES, 3XL (12), FULL FINGER, COTTON CORDED, TPR

MECHANICS RIGGERS GLOVES, 3XL (12), FULL FINGER, COTTON CORDED, TPR

IRONCLAD

MECHANICS RIGGERS GLOVES, 3XL (12), FULL FINGER, COTTON CORDED, TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS RIGGERS GLOVES, 3XL (12), FULL FINGER, COTTON CORDED, TPR

MECHANICS RIGGERS GLOVES, 3XL (12), FULL FINGER, COTTON CORDED, TPR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.95 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49JZ54
  • Mfr. Model # INDI-CCP-07-XXXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Product Details

These green/red Ironclad KONG INDI-CCP mechanics gloves are size XXX-large and are made with TPR and nylon. In addition, they have nylon stitching and are impact-resistant along with ANSI/ISEA Puncture Level 3. They are full-finger, have a gauntlet cuff, and an EN 388 Rating of 1142BP. They feature pull straps and reinforced thumb crotch.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleGauntlet
  • Palm MaterialCotton
  • Glove Back MaterialNylon, Spandex
  • Glove ConstructionCut and Sewn
  • StandardsEN 388
  • ColourGreen, Red
  • ANSI/ISEA Abrasion LevelNot Tested
  • SeriesKONG(R)
  • Minimum TemperatureNot Rated
  • Size- Numeric12
  • Glove FeaturesPull Strap, Reinforced Thumb Crotch
  • Reflective BackingYes
  • ANSI/ISEA Puncture Force67 N
  • Anti-StaticNo
  • EN 388 Rating1142BP
  • Glove Length10 1/2 in
  • Stitching MaterialNylon
  • ANSI/ISEA Impact Level 2
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Red/Yellow
  • Knuckle Protection Material TPR
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Impact Protection Style Standard
  • Glove Performance General Purpose
  • Size- Alpha 3XL
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm No
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Impact Force 6.5 kN
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list