!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS RIGGERS GLOVES, L (9), SYNTHETIC LEATHER WITH PVC GRIP, PALM SIDE

MECHANICS RIGGERS GLOVES, L (9), SYNTHETIC LEATHER WITH PVC GRIP, PALM SIDE

IRONCLAD

MECHANICS RIGGERS GLOVES, L (9), SYNTHETIC LEATHER WITH PVC GRIP, PALM SIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS RIGGERS GLOVES, L (9), SYNTHETIC LEATHER WITH PVC GRIP, PALM SIDE

MECHANICS RIGGERS GLOVES, L (9), SYNTHETIC LEATHER WITH PVC GRIP, PALM SIDE

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.15 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG29UG50
  • Mfr. Model # SDXC-04-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These green/yellow Ironclad KONG SDXC mechanics gloves are size large and are made with TPR and nylon. In addition, they have a PVC coating, nylon stitching and are impact-resistant and straight thumb style. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 5. They are full-finger, have a gauntlet cuff, and an EN 388 Rating of 3X44CP. They feature an ID panel, pull strap.

Technical Specs

  • ItemMechanics Gloves
  • ANSI/ISEA Impact Level2
  • Glove Insulation MaterialPVC
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialNylon
  • Glove ConstructionCut and Sewn
  • StandardsEN 388
  • ANSI/ISEA Cut LevelA5
  • ColourGreen, Yellow
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Coating CoveragePalm and Fingers
  • Minimum TemperatureNot Rated
  • Size- Numeric9
  • Grip Coating MaterialPVC
  • Grip PatternDotted
  • Reflective BackingNo
  • ANSI/ISEA Puncture Level5
  • ANSI/ISEA Impact Force6.5 kN
  • EN 388 Impact RatedYes
  • Glove Hand StyleLeft and Right
  • Grip Coating ColourYellow
  • Layered Palm MaterialArmortex(R)
  • Glove CutGunn
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Gauntlet
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Green
  • Knuckle Protection Material TPR
  • Glove Coating Material PVC
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series KONG(R)
  • Glove Performance General Purpose
  • Size- Alpha L
  • Includes Reinforced Thumb Crotch No
  • Glove Features ID Panel, Pull Strap
  • Includes Double Palm Yes
  • ANSI/ISEA Cut Load 2,546 g
  • ANSI/ISEA Puncture Force 241 N
  • Anti-Static No
  • EN 388 Rating 3X44CP
  • Glove Length 10 1/2 in
  • Latex-Free Yes
  • Stitching Material Nylon
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list