Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
These green/yellow Ironclad KONG SDXC mechanics gloves are size medium and are made with TPR and nylon. In addition, they have a PVC coating, nylon stitching and are impact-resistant and straight thumb style. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 5. They are full-finger, have a gauntlet cuff, and an EN 388 Rating of 3X44CP. They feature an ID panel, pull strap.
Spécifications techniques
ItemMechanics Gloves
ANSI/ISEA Impact Level2
Glove Insulation MaterialPVC
Palm MaterialSynthetic Leather
Glove Back MaterialNylon
Glove ConstructionCut and Sewn
StandardsEN 388
ANSI/ISEA Cut LevelA5
ColourGreen, Yellow
ANSI/ISEA Abrasion LevelNot Tested
Glove Coating CoveragePalm and Fingers
Minimum TemperatureNot Rated
Size- Numeric8
Grip Coating MaterialPVC
Grip PatternDotted
Reflective BackingNo
ANSI/ISEA Puncture Level5
ANSI/ISEA Impact Force6.5 kN
EN 388 Impact RatedYes
Glove Hand StyleLeft and Right
Grip Coating ColourYellow
Layered Palm MaterialArmortex(R)
Glove CutGunn
Cut-Resistance CoveragePalm Side
Cuff StyleGauntlet
InsulatedNo
Glove Liner MaterialUnlined
Glove Back ColourGreen
Knuckle Protection MaterialTPR
Glove Coating MaterialPVC
Touchscreen CompatibleNo
Finger CoverageFull Finger
SeriesKONG(R)
Glove PerformanceGeneral Purpose
Size- AlphaM
Includes Reinforced Thumb CrotchNo
Glove FeaturesID Panel, Pull Strap
Includes Double PalmYes
ANSI/ISEA Cut Load2,546 g
ANSI/ISEA Puncture Force241 N
Anti-StaticNo
EN 388 Rating3X44CP
Glove Length10 1/2 in
Latex-FreeYes
Stitching MaterialNylon
Pays d’origineVaries
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca