!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, WATER RESIST/DOTTED PALM, SZ MEDIUM/8/4 21/64 IN, BLUE/YELLOW, NYLON/SPANDEX/TPR/LEATHER

GLOVES, WATER RESIST/DOTTED PALM, SZ MEDIUM/8/4 21/64 IN, BLUE/YELLOW, NYLON/SPANDEX/TPR/LEATHER

IRONCLAD

GLOVES, WATER RESIST/DOTTED PALM, SZ MEDIUM/8/4 21/64 IN, BLUE/YELLOW, NYLON/SPANDEX/TPR/LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, WATER RESIST/DOTTED PALM, SZ MEDIUM/8/4 21/64 IN, BLUE/YELLOW, NYLON/SPANDEX/TPR/LEATHER

GLOVES, WATER RESIST/DOTTED PALM, SZ MEDIUM/8/4 21/64 IN, BLUE/YELLOW, NYLON/SPANDEX/TPR/LEATHER

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.34 / pair

EHC: EHC :
Min Qty 12 = $760.08

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWSDXW203M
  • Mfr. Model # SDXW2-03-M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.622 lbs

Product Details

These water-resistant gloves have a dotted palm for safety. These blue and yellow gloves have a knit cuff and an elastic closure to keep cold wind out. With TPR knuckle padding for protection, these medium size gloves are 4 21/64 inches long. These gloves are made from nylon, synthetic leather, spandex, and are coated in TPR.

Technical Specs

  • ItemMechanics Gloves
  • ANSI/ISEA Impact Level2
  • Glove Insulation MaterialFoam
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialNylon, Spandex
  • Glove ConstructionCut and Sewn
  • StandardsEN 388
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Impact Protection StyleStandard
  • Glove PerformanceGeneral Purpose
  • Size- AlphaM
  • Grip Coating MaterialPVC
  • Grip PatternDotted
  • Reflective BackingNo
  • ANSI/ISEA Puncture Force111 N
  • Anti-StaticNo
  • EN 388 Rating2122AP
  • Glove Length10 1/2 in
  • Latex-FreeYes
  • Hand Protection Style Glove
  • Cuff Style Slip-On
  • Insulated Yes
  • Glove Liner Material Polyester
  • Glove Back Colour Blue/Yellow
  • Knuckle Protection Material TPR
  • ANSI/ISEA Cut Level 2
  • Colour Blue, Yellow
  • ANSI/ISEA Abrasion Level Not Tested
  • Series KONG(R)
  • Minimum Temperature Not Rated
  • Size- Numeric 8
  • Glove Features ID Panel, Pull Strap, Waterproof
  • Includes Double Palm Yes
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Impact Force 6.5 kN
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Grip Coating Colour Yellow
  • Stitching Material Nylon
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list