!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, IMPACT RESIST, REINFORCED PALM, FULL FINGER, BLK,XL/10, SYNTH LEATHER/NYLON/SPANDEX/FOAM/TPR

GLOVES, IMPACT RESIST, REINFORCED PALM, FULL FINGER, BLK,XL/10, SYNTH LEATHER/NYLON/SPANDEX/FOAM/TPR

IRONCLAD

GLOVES, IMPACT RESIST, REINFORCED PALM, FULL FINGER, BLK,XL/10, SYNTH LEATHER/NYLON/SPANDEX/FOAM/TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, IMPACT RESIST, REINFORCED PALM, FULL FINGER, BLK,XL/10, SYNTH LEATHER/NYLON/SPANDEX/FOAM/TPR

GLOVES, IMPACT RESIST, REINFORCED PALM, FULL FINGER, BLK,XL/10, SYNTH LEATHER/NYLON/SPANDEX/FOAM/TPR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.91 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWSDG205XL
  • Mfr. Model # SDG2-05-XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.317 lbs

Product Details

These black, synthetic leather size X-large/10 gloves have a reinforced one-layer palm, a nylon and spandex glove back, and foam and TPR knuckle padding. With a TPR cuff and hook and loop closure, an abrasion level three rating and an ANSI cut level of A2, these full finger style gloves will provide impact resistance and enhanced palm protection.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialNylon, Spandex
  • Glove ConstructionCut and Sewn
  • StandardsEN 388
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • SeriesSuperduty(TM)
  • Minimum TemperatureNot Rated
  • Size- Numeric10
  • Glove FeaturesPull Strap, Reinforced Palm, Reinforced Thumb Crotch
  • Reflective BackingNo
  • ANSI/ISEA Cut Load681 g
  • ANSI/ISEA Puncture Force27 N
  • Anti-StaticNo
  • EN 388 Rating2021XP
  • Glove Length10 1/2 in
  • Stitching MaterialNylon
  • Cut-Resistance Coverage Palm Side
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Black
  • Knuckle Protection Material TPR
  • ANSI/ISEA Cut Level A2
  • Colour Black
  • ANSI/ISEA Abrasion Level 4
  • Glove Performance General Purpose
  • Size- Alpha XL
  • Includes Reinforced Thumb Crotch No
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles 9438
  • ANSI/ISEA Puncture Level 2
  • Sold As Pair
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list