MECHANICS LENGTH DRILL BIT, 9/64 IN DRILL BIT SIZE, 1 9/16 IN FLUTE L, 9/64 IN SHANK
MECHANICS LENGTH DRILL BIT, 9/64 IN DRILL BIT SIZE, 1 9/16 IN FLUTE L, 9/64 IN SHANK
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This heavy-duty mechanics length drill bit is made of high speed steel and has a 9/64 inch diameter shank. It is for use with alloy steel, carbon steel, cast iron, tool steel. This mechanics length drill bit has a black and gold finish, and has fractional inch measurements. It is non-coolant through with a 2⅝ inch length. Plus it has one 1 9/16 inch spiral flutes, a straight shank, and a 135 Degrees split point.
Technical Specs
Item Mechanics Length Drill Bit
Decimal Equivalent 0.1406
Material - Machining High Speed Steel
Flute Type Spiral
Drill Bit Point Angle 135 Degrees
Flute Length 1 9/16 in
Overall Length 2 5/8 in
Depth:Dia. Ratio 4xD
Drill Length Class Mechanics Length
Coolant Fed Non-Coolant Through
Application Alloy Steel, Carbon Steel, Cast Iron, Tool Steel
Drill Bit Size 9/64 in
Measurement System Fractional Inch
Finish - Machining Black, Gold
Shank Type - Machining Straight
Drill Bit Point Type Split Point
Shank Dia. 9/64 in
Cutting Direction Right Hand
Drill Bit Grouping Individual
Number of Flutes 1
Material Grade - Machining Heavy Duty
Country of Origin China
(subject to change)
Related Products
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.36
/ EACH